Apply to be a TradeMaster!
Main product image of 4" D-Box Seal & Nut
Magnifying glass
Hover image to zoom

4" D-Box Seal & Nut

Brand:
Polylok
SKU:
3001-SN
Rating:
(0)
Q&A:
(0)
4" D-Box Seal & Nut
Magnifying glass
Hover image to zoom
$4.94 each
In Stock
In Stock
Get 34 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
Black
Product Highlight: Material
Polyethylene

Description

–
Our D-Box seals are the only true watertight seals on the market today. Our 4" seal fits in both our 12" and 20" plastic D-Box. It accepts 2", 3", 4" and corrugated pipe. No other seals can do so much!

Product Features
  • Provides a watertight connection
  • No more different fittings to inventory
  • Easy to install
  • Easy tear outs to accommodate different size pipe

Specs

–
Product Type:

Seal

Size:

4"

Color:

Black

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24" Riser Cover (Green)
SKU: 3008-RC
Polylok

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy