Apply to be a TradeMaster!
Main product image of 12" Riser Adapter Ring (Green)
Magnifying glass
Hover image to zoom

12" Riser Adapter Ring (Green)

Brand:
Polylok
SKU:
3017-AR12
Rating:
(1)
Q&A:
(0)
12" Riser Adapter Ring (Green)
Magnifying glass
Hover image to zoom
$64.17 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Material
HDPE
Product Highlight: Color
Green
Product Highlight: Shape
Round

Description

–
Our 12" Polylok Riser Adapter Rings accept any 12" Polylok risers. This adapter ring is ideal for retrofitting existing septic tanks, and can be secured with ease. Our adapter rings is made of virgin high density polyethylene.

Product Features
  • Adapter ring accepts 12" Polylok risers
  • Covers up to 12" square opening
  • Perfect for retrofitting onto existing tanks
  • Save time and money with easy installation

Specs

–
Product Type:

Adapter Ring

Size:

12"

Color:

Green

Material:

HDPE

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Okay but

This is not the first time or last from ordering. Fair pricing quick ship. But and not their fault, the cover that's supposed to come with gasket did not. They have no gasket for this in stock. The manufacturer specs say its supposed to have it and was unable to get one from them or anyone else. No support from them or the manufacturer on this issue.
Trebor
CALIFORNIA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy