Apply to be a TradeMaster!
Main product image of 3/8" OD x 3/8" NPTF Male Valve
Magnifying glass
Hover image to zoom

3/8" OD x 3/8" NPTF Male Valve

SKU:
PPSV011223WP
Rating:
(0)
Q&A:
(0)
3/8" OD x 3/8" NPTF Male Valve
Magnifying glass
Hover image to zoom
$7.22 each
In Stock
In Stock
Get 5 Wed, Oct 21
Size: 
3/8" x 3/8"
1/4" x 1/4"
Connection Type: 
OD x NPTF
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Connection Type
OD x NPTF Connection

Description

–

John Guest Push-to-Connect Male Valves are manufactured from white polypropylene and equipped with EPDM O-rings utilizing John Guest's push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.



Features & Benefits:

  • Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics
  • Manufactured with FDA compliant materials and NSF 61 and 51 certified
  • Possible applications include: reverse osmosis systems, ice makers, home/office coffee and beverage dispensing equipment, hydroponics and aquarium/aquatics


Specifications:

  • 150 psi @ 70F, 60 psi @ 140F

Specs

–
Product Type:

Valve

Size:

3/8" x 3/8"

Connection Type:

OD x NPTF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Tube OD x 3/8" NPFT Male Connector
SKU: PP011223W
John Guest
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy