Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
6 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
Pipe
PEX Coils
Radiant Heat PEX Coils
Pre-Insulated hePEX Tubing
Pre-Insulated hePEX Tubing
6 items
FILTER
Grid
List
Sort: Top Sellers
A6140750 Compare Checkbox
Compare
3/4" Pre-Insulated Wirsbo hePEX w/ 1/2" Insulation, 100 ft coil
SKU:
A6140750
Uponor (Wirsbo)
SKU:
A6140750
Brand:
Uponor (Wirsbo)
(1)
–
+
$443.36
each
ADD TO CART
Add to List
In Stock
Get 32 by
Tue, Oct 20
Total Available: 79
In Stock
Get 32 by
Tue, Oct 20
Total Available: 79
Add to List
A6141000 Compare Checkbox
Compare
1" Pre-Insulated Wirsbo hePEX w/ 1/2" Insulation, 100 ft coil
SKU:
A6141000
Uponor (Wirsbo)
SKU:
A6141000
Brand:
Uponor (Wirsbo)
(6)
–
+
$546.95
each
ADD TO CART
Add to List
In Stock
Get 12 by
Tue, Oct 20
Total Available: 51
In Stock
Get 12 by
Tue, Oct 20
Total Available: 51
Add to List
A6140500 Compare Checkbox
Compare
1/2" Pre-Insulated Wirsbo hePEX w/ 1/2" Insulation, 100 ft coil
SKU:
A6140500
Uponor (Wirsbo)
SKU:
A6140500
Brand:
Uponor (Wirsbo)
(6)
–
+
$383.82
each
ADD TO CART
Add to List
In Stock
Get 14 by
Tue, Oct 20
Total Available: 40
In Stock
Get 14 by
Tue, Oct 20
Total Available: 40
Add to List
A6150750 Compare Checkbox
Compare
3/4" Pre-Insulated Wirsbo hePEX w/ 1" Insulation, 100 ft coil
SKU:
A6150750
Uponor (Wirsbo)
SKU:
A6150750
Brand:
Uponor (Wirsbo)
(6)
–
+
$651.75
each
ADD TO CART
Add to List
In Stock
Get 5 by
Wed, Oct 21
Total Available: 6
In Stock
Get 5 by
Wed, Oct 21
Total Available: 6
Add to List
A6151000 Compare Checkbox
Compare
1" Pre-Insulated Wirsbo hePEX w/ 1" Insulation, 100 ft coil
SKU:
A6151000
Uponor (Wirsbo)
SKU:
A6151000
Brand:
Uponor (Wirsbo)
(6)
–
+
$1,005.03
each
ADD TO CART
Add to List
In Stock
Get 3 by
Tue, Oct 20 - Thu, Oct 22
Total Available: 13
In Stock
Get 3 by
Tue, Oct 20 - Thu, Oct 22
Total Available: 13
Add to List
A6160750 Compare Checkbox
Compare
3/4" Pre-Insulated Wirsbo hePEX w/ 1-1/2" Insulation, 100 ft coil
SKU:
A6160750
Uponor (Wirsbo)
SKU:
A6160750
Brand:
Uponor (Wirsbo)
(6)
–
+
$985.78
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Nov 17 - Fri, Dec 18
Backorder
Get it by
Tue, Nov 17 - Fri, Dec 18
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video