Pre-insulated Wirsbo hePEX complies with the most recent versions of ASHRAE 90.1 and the International Energy Conservation Code (IECC). The product is available with " to 1" oxygenbarrier PEX-a service pipe covered in " to 1" insulation. The insulation features manufactured sealed seams running the entire length of the pipe for added convenience and system performance.
Check with local code authorities regarding energy-code requirements for specific applications.
| Size: | 3/4" |
|---|---|
| Material: | PEX |
| Application: | Heating |
| Insulation Thickness: | 1" |
| Warranty: | 25 Year |
| R-Value: | 7.9 |
| Max Temp (F): | 200°F |
| Heat Loss: | 7.1 BTU/hr/ft |
| Type: | Tubing |
| Shape: | Coil |
The PEX tubing itself is nominal size 1" and the insulation thickness is 1-1/2". The complete outside diameter of the product we be 4.27"