Apply to be a TradeMaster!
Main product image of 3/4" Pre-Insulated Wirsbo hePEX w/ 1/2" Insulation, 100 ft coil
Magnifying glass
Hover image to zoom

3/4" Pre-Insulated Wirsbo hePEX w/ 1/2" Insulation, 100 ft coil

SKU:
A6140750
Rating:
(1)
Q&A:
(1)
3/4" Pre-Insulated Wirsbo hePEX w/ 1/2" Insulation, 100 ft coil
Magnifying glass
Hover image to zoom
$443.36 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/4"
Insulation Thickness: 
1/2"

MANUALS (6)

Sizing Guide
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
PEX
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Shape
Coil

Description

–

Pre-insulated Wirsbo hePEX complies with the most recent versions of ASHRAE 90.1 and the International Energy Conservation Code (IECC). The product is available with " to 1" oxygenbarrier PEX-a service pipe covered in " to 1" insulation. The insulation features manufactured sealed seams running the entire length of the pipe for added convenience and system performance. 

Check with local code authorities regarding energy-code requirements for specific applications.


Specs

–
Heat Loss:

9.0 Btu/hr/ft

Size:

3/4"

Material:

PEX

Application:

Heating

Insulation Thickness:

1/2"

Warranty:

25 Year

R-Value:

3.6

Max Temp (F):

200°F

Type:

Tubing

Shape:

Coil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

1/2" Pre-Insulated Wirsbo hePEX w/ 1/2" Insulation, 100 ft coil
SKU: A6140500
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

WOW!!!

First order EVER, couldn't get it locally without special order. Shipped to customer's home and it arrived PROMPTLY. Project start was moved up and completed within a week. I'm going to have to change some things to keep up if this kind of service continues, Job Well done people!!
Willson
Littleton,CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: for potable water?

Asked by andrewroberts 4 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Andrew, thanks for reaching out. No this tubing is not designed for potable water use. It is designed for hydronic heating, cooling, and radiant systems.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy