Apply to be a TradeMaster!
Main product image of Non-Programmable 1H/1C Thermostat w/ 4.4" Display
Magnifying glass
Hover image to zoom

Non-Programmable 1H/1C Thermostat w/ 4.4" Display

Brand:
Braeburn
SKU:
1030-BRAEBURN
Rating:
(5)
Q&A:
(0)
Non-Programmable 1H/1C Thermostat w/ 4.4" Display
Magnifying glass
Hover image to zoom
$31.27 each
In Stock
In Stock
Get 570 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Warranty
5 Year Warranty

Description

–
Note: Additional Information regarding Product and Installation can be found in Manuals section

Product Overview
The non-programmable thermostat shall be a Braeburn model number 1030, 4.25” high x 5.12” wide x 1” deep, powered with either 24 Volt AC or with two “AA” Alkaline batteries (3.0 Volt DC). In the event of a power failure, the unit shall retain all user, installer settings and setpoints. The thermostat shall be compatible with low voltage single stage gas, oil, or electric heating or cooling systems, and single stage heat pumps. Also compatible with 250mv – 750mv millivolt heating only systems and 2 wire hydronic zone systems. The thermostat shall have a bright blue backlight display and separate sub-base. Temperature control range shall be between 45° and 90° F (7° and 32° C), accuracy of +/- 1° F (+/- .5° C) and operating humidity range between 5% and 95% relative humidity. The thermostat shall include separate installer and user setup modes, permanent non-volatile memory to retain user settings, filter check monitor and installer lock mode.

Features:
  • Non-Programmable
  • Large 4.4 Sq. In. Display
  • Bright Blue Backlight
  • SmartLimit Temperature Limits
  • Hardwire or Battery Powered
  • Installer Lock Mode
  • Filter Check Monitor
  • Optional Celsius Display
  • Separate O and B Terminals
  • Adjustable Temperature Differential
  • Compatible with 2-Wire Hydronic Zone Systems

Specs

–
Product Type:

Thermostat

Application:

Single-Stage (Heat/Cool)

Stages:

1 Heat/1 Cool

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Changeover:

Manual

Options:

Large Display

Power Method:

Battery

Hardwired

Terminations:

Rc, Rh, O, B, Y1, W1, G, C

Voltage:

24V

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
CURRENT ITEM
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Junction Box
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Vertical

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Excellent Basic Unit

Replaced a 35 year old Honeywell Magic Stat. Since now retired we don't need a programmable thermostat. Also wanted something with a large easy to read display. It was a standard 5 wire direct swap. Took all of a 30 minutes to power off the system and install the new thermostat. Very happy with the purchase.
McBike
Massachusetts
4 months ago
Was this review helpful to you?

YES I WOULD BUY AGAIN

Good Product
Dave
CT
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice thermostat

This one nice thermostat and battery's come with it very easily installed working fantastic thank you
Ted61
West Virginia
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Thermostat.

These are the thermostats we always carry and use on 99% of our T-Stat needs. Great features, reliable, multi-purpose and easy to install. They look great too.
re air
Glendora, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great addition for my home.

I love the way you can set it and forget it. Easy to use by anyone.
Wid
Mesa,AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy