| Product Type: | Thermostat |
|---|---|
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
| Stages: | 2 Heat/1 Cool (Heat Pump) 2 Heat/1 Cool |
| Power Method: | Hardwired |
| Mount: | Junction Box |
| User Interface: | Push Button |
| Voltage: | 24V |
| Display Range: | 41°F to 95°F |
| Control Temp Range (F): | 44°F to 90°F |
| Operating Humidity: | 90% non-condensing |
| Programmability: | Programmable |
| Warranty: | 5 Year |