Apply to be a TradeMaster!
Main product image of 2" Vent Guard Pro Vent Cap
Magnifying glass
Hover image to zoom

2" Vent Guard Pro Vent Cap

Brand:
ProVent
SKU:
PV200-PROVENT
Rating:
(22)
Q&A:
(1)
2" Vent Guard Pro Vent Cap
Magnifying glass
Hover image to zoom
$5.15 each
BOX UP & SAVE 13%
$13.50 box of 3
$4.50 each
In Stock
In Stock
Get 1 Wed, Aug 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"

Description

Note: Size indicates the pipe size that's compatible with cap, not the cap's actual size.

Protects Vent Pipes from:
  • Animals, Birds and Insects
  • Leaves and other organic debris
  • Expensive Service Calls
(Does not affect air flow or vent operation. Fits PVC, black pipe and cast iron vent pipes)

Locks in pipe without tools or glue
Can be used in Schedule 40 PVC, black pipe and cast iron vent pipes
Prevents costly plumbing repairs
Easy DIY projects
Made in the USA
Paintable to match roof or vent pipe colors

Specs

Size:

2"

Product Type:

Vent Cap

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2" x 1-1/2" PVC DWV Reducer Coupling
SKU: P102-251

Product Reviews

4.77 out of 22 reviews
95% would recommend this product
4.77
out of 22 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
5%
2 star
5%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great eays to install vent caps

Had issues with the toilets not flushing mysteriously. New plumbing and the other fixtures would drain. Suspected a critter got in the vent pipe both toilets share. After flushing a lot of water down the vent pipes, everything returned to normal. These vent caps should prevent that from ever happening again.
VS

Most Liked Negative Review

Would not buy unless you have a vent that is 2 3/4 inches.

It is not flexible so your vent needs to be under 3 inches in diameter.
Showing 1-10 of 22 reviews

Met my needs

This worked great for my new tankless water heater install. Able to install this vent on the pipe coming thru the roof to keep trash out. Fast delivery and the price was right.
BJ
NW FL
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I actually bought this product because of wind noise. I installed two 2" vent guards and was pleasantly surprised that they not only reduced the wind noise but also all noise entering my home through my vent system. No trash, no pest, and reduced noise, fantastic.
JR
Virginia
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Perfectly

Keep the birds and critters out of my vent pipe
Supply House Frequent Flyer
Rochester, NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

PVC Vent pipe cap. Excellent all round.
popnana
Arkansas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Worked like it should
RW4x4van
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great for plumbing vents

Just what i needed to keep small tree leafs out of vent
tdretired
kings mountain NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not buy unless you have a vent that is 2 3/4 inches.

It is not flexible so your vent needs to be under 3 inches in diameter.
JoJo
Des Moines, Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2" pipe

It fit on the end of my 2" PVC waste vent pipe. It fits very snug so you don't need any screws to hold it in place.
Forseti
Lancaster, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This fit perfect. Will buy from again

Perfect fit! Took a while to get here but worth the wait.
Deb
Caro MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great eays to install vent caps

Had issues with the toilets not flushing mysteriously. New plumbing and the other fixtures would drain. Suspected a critter got in the vent pipe both toilets share. After flushing a lot of water down the vent pipes, everything returned to normal. These vent caps should prevent that from ever happening again.
RDPShop
Knoxville TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What's it made of ?

Asked by Vlad 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Vlad! This product is made of PVC.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy