Apply to be a TradeMaster!
Main product image of 3" PVC Termination Vent w/ SS Screen
Magnifying glass
Hover image to zoom

3" PVC Termination Vent w/ SS Screen

Brand:
Wal-rich
SKU:
2202052
Rating:
(17)
Q&A:
(0)
3" PVC Termination Vent w/ SS Screen
Magnifying glass
Hover image to zoom
$14.14 each
BOX UP & SAVE 11%
$303.12 box of 24
$12.63 each
In Stock
In Stock
Get 674 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow

MANUALS (1)


This item replaces: TVS3SS

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • Prevent pests, debris, & leaves from entering vent piping
  • Push into hub for easy flush installation. No gluing!
  • Patented condensate channel prevents buildup & freezing
  • Professional grade finish
  • Ideal for use on high efficiency heating equipment
  • Also as condensate trap screen & vent stack guard

Specs

–
Size:

3"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3" PVC DWV 45° Elbow
SKU: P321-030
Radon Mitigation U-Tube Manometer & System Labels
SKU: FRIKSL
Fantech

Product Reviews

5 out of 17 reviews
100% would recommend this product
5
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 17 reviews

Nice canned product

Easy solution for vent security. No screen, tin snipers and hose clamps required. Best solution.
Master of disaster
Seneca Castle, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Perfect fit, better than the big box stores. This came delivered to my door the next day after I ordered it.
BW
Philadelphia PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit for my needs!

This screen to super high quality SS and fits perfectly.
RZ
MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They work perfect for vent termination.

Tankless termination where we have aggressive birds and rats.
Dusty Plumber
Mesa AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Easy install
Smokey78
Reno, NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

FAST ACCURATE SERVICE & DELIVERY

Order was as expected and accurate
Sam
Kokomo, In.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

This was exactly what I was looking for, fit perfect, and has a much cleaner look than the makeshift screen I first tried to use. The fact that it's freeze proof also is exactly what I needed.
Miranda
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

4" PVC Termination Vent w/ SS Screen

Covered vent stacks.
Jim
Spring, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company

Chatted with your online person on a Sunday who helped with the product I was looking to purchase. Placed my order and it was shipped out and received three days later. Quality products at a reasonable price. Not junk. I will definitely order from your company again. Thanks
Bob
Auburn MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I need.

Fit perfect and came in one day. Great service.
None
Lexington, KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy