Shop Resideo Sale
Main product image of 2" PVC Termination Vent w/ SS Screen
Magnifying glass
Hover image to zoom

2" PVC Termination Vent w/ SS Screen

Brand:
Wal-rich
SKU:
2202050
Rating:
(12)
Q&A:
(0)
2" PVC Termination Vent w/ SS Screen
Magnifying glass
Hover image to zoom
$11.96 each
BOX UP & SAVE 12%
$252.48 box of 24
$10.52 each
In Stock
In Stock
Get 840 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (1)


This item replaces: TVS2SS

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • Prevent pests, debris, & leaves from entering vent piping
  • Push into hub for easy flush installation. No gluing!
  • Patented condensate channel prevents buildup & freezing
  • Professional grade finish
  • Ideal for use on high efficiency heating equipment
  • Also as condensate trap screen & vent stack guard

Specs

–
Size:

2"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV Coupling
SKU: P100-020

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Quality Service

The on line description of the product left out some dimension details. I started a chat with a rep that provided clarity and purchase was made. First time a chat ever gave me the answers I was asking for. Good job. Thanks.
cj
Buffalo, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

It fit perfectly, as advertised. I called to confirm the exact measurement before ordering the 2 Vents for my high efficiency furnace. It fit perfectly, easy to install, solved a longtime problem, shipped quickly, and received excellent customer service! This is a great company.
MizzouGuy
Blue Springs, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived as usual on time & as described

Fit perfectly.
American Patriot
Detroit
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pipe protection

I watched a squirrel try to pull it out of the pipe to stuff nuts in but he couldn't. Thank you Wal Rich!
C.S.M.
Pittsburgh PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just as ordered

Needed 2 of these and saw them online at supply house. I ordered them and they were exactly as described and a perfect fit.
Freddie
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

Works great. Bought to deter small animals from going into my heating vents to build a nest
Vent screen
Latrobe, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

eys

yes . it fit.
danny
el paso
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HVAC vent pipe end

I didn't know this was recommended until a different installer noticed i didn't have one. Excellent piece was quick to arrive and easy to install.
Aziz
Midlothian, Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it's exactly as is described!

Really nice high quality, perfect fit, it is PVC or equivalent, with stainless steel, I use them for my new high efficiency furnace two pipe system, intake and exhaust def keeps out critters and no blocking the airflow at all. love em!
Etherrealterrestrial
Roscoe,il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

perfect, fast deliver.
bob
new york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy