Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Reno Filter (2)
Reno (2)
Size
–
1/2" Filter (1)
1/2" (1)
1" Filter (1)
1" (1)
Review Score
–
5 Filter (1)
(1)
4 Filter (1)
(1)
Price Range
–
$15 to $20 Filter (1)
$15 to $20 (1)
$20 to $25 Filter (1)
$20 to $25 (1)
Home
Heating Supplies & Parts
Radiant Heat
PEX Fittings
Bluefin Push-Fit Fittings
Bluefin Push-Fit Ball Valves
Push-Fit Ball Valves with Drain
Push-Fit Ball Valves with Drain
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
PFBVD050 Compare Checkbox
Compare
1/2" Push-Fit Ball Valve with Drain (Lead Free)
SKU:
PFBVD050
Bluefin
SKU:
PFBVD050
Brand:
Bluefin
(66)
–
+
$15.05
each
BOX UP & SAVE 13%
–
+
$131.20 box of 10
$13.12
each
ADD TO CART
Add to List
In Stock
Get 244 by
Thu, Oct 22
Total Available: 411
In Stock
Get 244 by
Thu, Oct 22
Total Available: 411
Add to List
PFBVD100 Compare Checkbox
Compare
1" Push-Fit Ball Valve with Drain (Lead Free)
SKU:
PFBVD100
Bluefin
SKU:
PFBVD100
Brand:
Bluefin
(3)
–
+
$22.23
each
BOX UP & SAVE 20%
–
+
$35.58 box of 2
$17.79
each
ADD TO CART
Add to List
In Stock
Get 36 by
Tue, Oct 20
Total Available: 241
In Stock
Get 36 by
Tue, Oct 20
Total Available: 241
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video