Apply to be a TradeMaster!
Main product image of COS-E Fan-Forced Zonal Wall Heater (1000/500 Watts - 120 Volt)
Magnifying glass
Hover image to zoom

COS-E Fan-Forced Zonal Wall Heater (1000/500 Watts - 120 Volt)

Brand:
Qmark
SKU:
CZ1012T
Rating:
(5)
Q&A:
(0)
COS-E Fan-Forced Zonal Wall Heater (1000/500 Watts - 120 Volt)
Magnifying glass
Hover image to zoom
$144.00 each
In Stock
In Stock
Get 174 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
500 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
3410/2558
Product Highlight: Color
Northern White
Product Highlight: Height
11.5"
Product Highlight: Depth
4" Depth

Description

–
Compact Universal Design:
  • Compact contemporary look
  • Ideal for new residential or commercial installations where space is limited
  • Adaptable for retrofits into 7-7/8” x 11-1/2” x 4” back box (such as provided with UL-approved Cos-E and Cadet CS Models) rough-in opening same if new box is desired
  • Supplemental heat for any residential and commercial area - perfect for small rooms or spot heating

Optimal Wattage and Voltage:
  • Dual voltage and wattage ratings help reduce inventory to 5 SKUs
  • Voltage selections: 120V
  • Wattage selections: 500W & 1000W
  • Factory wired for full wattage, easily field adjustable for 1/2 wattage
  • 1/2 Wattage option is permanent change complying with many local electrical requirements

Safety Standards Compliant:
  • Safety listed by Intertek (ETL) for use in the USA and Canada complying with ANSI/UL2021 and CSA 22.2, NO. 46 Safety Standards
  • Dual protection: self-hold limit with one time thermal fuse
  • Efficient quiet operation from smooth running multi-layer impeller

Easy Installation and Maintenance:
  • Quick installation with Heater/Fan Assembly fitting to back box by one screw
  • Easy service by removing just one screw from the fan panel
  • Allows access to impeller and heating element without disturbing any internal wiring or controls

Specs

–
BTU:

3410/2558

Application:

Heating

Color:

Northern White

Voltage:

120v

Wattage:

500

Height:

11.5"

Width:

7.875"

Depth:

4"

Weight (lbs):

10 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
Wattage
CURRENT ITEM
Product Image of COS-E Fan-Forced Zonal Wall Heater (1000/500 Watts - 120 Volt)
COS-E Fan-Forced Zonal Wall Heater (1000/500 Watts - 120 Volt)
SKU: CZ1012T
(5)
120v
500

You May Also Need

Surface Mounting Frame for COS-E Series Wall Heaters
SKU: CZSM
Qmark

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Good Product

I needed to replace a wall heater in a bathroom and could not find any supplier in my shopping area that could help. I am very pleased with the wall heater that Supply House sent. It was exactly what I ordered and was a good quality
Dan
Johnson City, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

120v wall heater

Great quality product for water entry closet.
RBinGA
Atlanta
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this heater fit in place of old wall heater, works great

supply house is great to work with, the first heater i received had a noisy fan motor , i called and told them ,no issue they sent me out a new one and a call tag to return the old one, wonderful customer service.
boss
john day,or.
4 years ago
Was this review helpful to you?

doing the job

this little heater is pulling its weight. installed in an entryway in place of a blown hydronic unit that was susceptible to freezing. pleased with results
steve
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The wall heater is great

I have a problem with my order i reach out to costumer service they were great took like 20 seconds to solved the problem it was a missing part they shipped right away no questions ask no matter how great the product its if costumer service is bad i will stop buying that. But take another 5 stars for you costumer service people.
Arcadio
Los Angeles
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy