Apply to be a TradeMaster!
Main product image of COS-E Fan-Forced Zonal Wall Heater (2000/1000-1500/750 Watts - 240/208 Volt)
Magnifying glass
Hover image to zoom

COS-E Fan-Forced Zonal Wall Heater (2000/1000-1500/750 Watts - 240/208 Volt)

Brand:
Qmark
SKU:
CZ2048T
Rating:
(10)
Q&A:
(1)
COS-E Fan-Forced Zonal Wall Heater (2000/1000-1500/750 Watts - 240/208 Volt)
Magnifying glass
Hover image to zoom
$147.17 each
In Stock
In Stock
Get 63 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
2000/1000-1500/750 Watts
Product Highlight: Voltage
240/208V
Product Highlight: Color
Northern White
Product Highlight: Height
11.5"
Product Highlight: Depth
4" Depth

Description

–
Compact Universal Design:
  • Compact contemporary look
  • Ideal for new residential or commercial installations where space is limited
  • Adaptable for retrofits into 7-7/8” x 11-1/2” x 4” back box (such as provided with UL-approved Cos-E and Cadet CS Models) rough-in opening same if new box is desired
  • Supplemental heat for any residential and commercial area - perfect for small rooms or spot heating

Optimal Wattage and Voltage:
  • Dual voltage and wattage ratings help reduce inventory to 5 SKUs
  • Voltage selections: 208V & 240V
  • Wattage selections: 750W, 1000W, 1500W & 2000W
  • Factory wired for full wattage, easily field adjustable for 1/2 wattage
  • 1/2 Wattage option is permanent change complying with many local electrical requirements

Safety Standards Compliant:
  • Safety listed by Intertek (ETL) for use in the USA and Canada complying with ANSI/UL2021 and CSA 22.2, NO. 46 Safety Standards
  • Dual protection: self-hold limit with one time thermal fuse
  • Efficient quiet operation from smooth running multi-layer impeller

Easy Installation and Maintenance:
  • Quick installation with Heater/Fan Assembly fitting to back box by one screw
  • Easy service by removing just one screw from the fan panel
  • Allows access to impeller and heating element without disturbing any internal wiring or controls

Specs

–
Application:

Heating

Color:

Northern White

Voltage:

240/208V

Wattage:

2000/1000-1500/750

Height:

11.5"

Width:

7.875"

Depth:

4"

Weight (lbs):

11 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Wattage
CURRENT ITEM
Product Image of COS-E Fan-Forced Zonal Wall Heater (2000/1000-1500/750 Watts - 240/208 Volt)
COS-E Fan-Forced Zonal Wall Heater (2000/1000-1500/750 Watts - 240/208 Volt)
SKU: CZ2048T
(10)
240/208V
2000/1000-1500/750
Berko
208/240V
1000
750
2000
1500

You May Also Need

1 Replacement Part

Element for CZ2048T
SKU: 1802-11014-012
Qmark
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 10 reviews
90% would recommend this product
4.5
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

makes a lot of heat for a small unit.

Good design, this really gets the heat out into the room. I have a similar cadet unit and this does a much better job of spreading the heat around the room. I currently have an old 4000 watt Fasco unit in a large living room area but I plan to replace it with two of these units as they are so much quieter than the large Fasco unit.
VS

Most Liked Negative Review

Junk

I was very disappointed in the heater. The wall mount bracket was not square, and it would not stay square without another set of hands to pull it into square while I screwed it to the wall. There is not enough room for wiring. The thing vibrates and makes noise. I'm hoping my customer accepts the piece of junk.
Showing 1-10 of 10 reviews

Good heater

Bought this to install in a bathroom ceiling as the customers 25 year old heater burned out. This was a pretty simple install and works perfectly.
Dan B
Hague New York
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Junk

I was very disappointed in the heater. The wall mount bracket was not square, and it would not stay square without another set of hands to pull it into square while I screwed it to the wall. There is not enough room for wiring. The thing vibrates and makes noise. I'm hoping my customer accepts the piece of junk.
Jeff
Nebraska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Once again, Supply House came through.

Great little heater heats up my 10 x 14 room rather quickly. Extremely fast shipping and Supply House is pleasure to do business with.
RinkNH
NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect!

If you're installing this yourself, you should have bare minimum knowledge and practice with home electrical wiring. It works great. Looks great. It's pretty quiet, and is much better quality out of the box than the similar Cadet models
Derek
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

I would buy again
Annie
NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement

Used in older home bathroom for wall unit - easy to order, customer service answered all questions right away, arrived within days, easy to install, very quiet, works great - from now on with check with SupplyHouse first before other sites
DTS
St Louis, MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not hesitate to buy this again, strongly recommend.

Use it everyday, most bang for the buck.
Marky
Summersville, wv
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

makes a lot of heat for a small unit.

Good design, this really gets the heat out into the room. I have a similar cadet unit and this does a much better job of spreading the heat around the room. I currently have an old 4000 watt Fasco unit in a large living room area but I plan to replace it with two of these units as they are so much quieter than the large Fasco unit.
Bear Rocks Bill
Acme PA
6 years ago
Was this review helpful to you?

Wall heater

Puts out good amount of heat for its size. Fan is a touch noisy, bit not terrible. Was fairly easy to install. Using in cabin to heat upstairs bathroom.
CL
Lakeside, Arizona
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy from SupplyHouse again!

Arrived quickly, packed properly and now that they are installed they work as needed. Will be buying three more very soon. Price was perfect!
Jerry
Idaho Falls, Idaho
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: had to tell by picture, is the thermostat built in?

Asked by Peter 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Peter! Yes, there is a thermostat knob included on the face of the unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy