The Day Savers – A National Tradesmen Day Contest
Main product image of HT Smart Series - Digital Programmable Wall Heater, Northern White (2,000 Watts - 240 Volt)
Magnifying glass
Hover image to zoom

HT Smart Series - Digital Programmable Wall Heater, Northern White (2,000 Watts - 240 Volt)

Brand:
Qmark
SKU:
HT2024SSNW
Rating:
(0)
Q&A:
(1)
HT Smart Series - Digital Programmable Wall Heater, Northern White (2,000 Watts - 240 Volt)
Magnifying glass
Hover image to zoom
$584.00 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
2000 Watts
Product Highlight: Voltage
240v
Product Highlight: BTU
853, 6826
Product Highlight: Color
Northern White
Product Highlight: Amperage
8.3 Amps

Description

Please Note: Model is Northern White, which is not depicted

QMark's Fast heat response and Programmable touch screen built-in thermostat make the Smart Series heaters ideal for dens, basements, converted attics and breezeways, garages, large bathrooms, offices, workshops and similar areas. Also, adaptable to multiple installations in larger or odd shaped rooms.
  • Heating element is heavy duty non-glowing steel fins brazed to steel sheathed tubular elements in a grid pattern that covers the entire discharge area.
  • Built-in fan delay operates when unit is turned off after heating to prolong element life.
  • Built-in power disconnect switch for added safety during maintenance
  • 5/2 day electronic programmable built-in thermostat adaptable to fit any life style while providing energy savings and precise temperature performance.
  • Easy to use LED touch screen operation.
  • Convenient remote control included.
  • Contemporary, clean design with night light feature complements any decor.
  • Designed for easy installation. Heater is mounted prior to wiring. Both hands are free to make field connections in roomy compartment.
  • This heater is designed for installation in 2 x 4 or larger wall sections
  • The heater may be wired with standard building wire (60°C). Refer to specification chart for correct supply voltage and wire size.
  • Specs

    BTU:

    853

    6826

    Color:

    Northern White

    Voltage:

    240v

    Wattage:

    2000

    Amperage:

    8.3

    Weight (lbs):

    20 lbs

    Type:

    Wall Surface Kit

    Wall Recess Kit

    Application:

    Heating

    Contact

    +
    Help Face

    Happy Labor Day!

    Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
    Call or text 888-757-4774
    Special Hours
    9am5:45pm
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Voltage
    Wattage
    240v
    208V
    2000
    1500

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: what size area will this heat?

    Asked by Dana 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    It depends on the BTU requirement of the space. This unit has a max BTU output of 6826.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy