Apply to be a TradeMaster!
Main product image of Register Plus White Wall Fan Heater, 2000/1500 Watt (240/208V)
Magnifying glass
Hover image to zoom

Register Plus White Wall Fan Heater, 2000/1500 Watt (240/208V)

Brand:
Cadet
SKU:
RMC202W
Rating:
(3)
Q&A:
(0)
Register Plus White Wall Fan Heater, 2000/1500 Watt (240/208V)
Magnifying glass
Hover image to zoom
$172.04 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500, 2000 Watts
Product Highlight: Voltage
208V, 240v
Product Highlight: BTU
6824
Product Highlight: Color
White
Product Highlight: Warranty
5 Year Warranty

Description

–
Safe, durable, and powerful-The Register heater provides quiet operation and outstanding warm air circulation at any heat setting. A durable design similar to most central system vents make it a perfect fit in many rooms.
  • Provides maximum warmth with powerful air circulation
  • Creates heat that is great for warming an area up to 350 square feet
  • Blends with any decor for placement in any room
  • Enjoy peace of mind-includes high-temperature safety shutoff feature
  • Pre-formed, bendable legs for easy mounting/installation
  • Offers fixed and multi-watt capabilities
  • One-screw mounting for fast installation into the recessed wall can
  • Heavy duty steel heating element and blower improves durability
  • Proudly made in the USA
  • Wall Cut-out Dimensions: 12.75" W x 6" H x 4" D
  • Clearance: 3' clearance in front; 12" above; 6" to sides

Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 2000
  • Wattage (208V) : 1500
  • BTUs (240V) : 6824
  • BTUs (208V) : 5118
  • Amperage (240V) : 8.33
  • Amperage (208V) : 7.21

Specs

–
Product Type:

Wall Heater

Type:

Wall Recess Kit

Color:

White

Coverage (Sq Ft.):

350

BTU:

6824

Voltage:

208V

240v

Wattage:

1500

2000

Warranty:

5 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Wattage
Cadet
208V
240v
1500
2000

2 Replacement Parts

Register Plus Almond Replacement Grill Kit
SKU: RMGA
Cadet
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

definitely a good buy

used to have a floor heater that we would bang our legs on every time we walked down the hallway. this in wall heater throws out a lot of heat and we no longer have to use so many bandaids.
pat
new jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great unit, easy install, quite running
W Hawkins
Wyoming
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and effective

Yes this small fan heater works well with this squirrel motor and heating element!
Ralph
CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy