Apply to be a TradeMaster!
Main product image of CK 200-2 Plus, Wall Mounted, Electric Fan Heater
Magnifying glass
Hover image to zoom

CK 200-2 Plus, Wall Mounted, Electric Fan Heater

SKU:
202032
Rating:
(1)
Q&A:
(0)
CK 200-2 Plus, Wall Mounted, Electric Fan Heater
Magnifying glass
Hover image to zoom
$252.89 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
2000 Watts
Product Highlight: Voltage
240v, 208V
Product Highlight: Height (Inches)
18" Height
Product Highlight: Width (Inches)
13-1/4" Width
Product Highlight: Depth (Inches)
4-7/8" Depth
Product Highlight: BTU Output
6824 Max BTUs

Description

–
The CK Plus is an elegant surface-mount heater, perfect anywhere quick heat is needed. Designed and made in Germany, this quiet fan heater quickly warms an area or maintains a comfortable temperature. The built-in fan is extremely quiet in operation at only 48 dB(A). The thick aluminum face stays cool to the touch. Perfect for both retrofit and new construction, the European downdraft design heats a space evenly.

CK Plus heaters easily replace older flush-mount heaters and are ideal for bathrooms, basements, offices, playrooms, 3-season porches, cabins, campers or RVs, and mobile homes.

Product Features:
  • Down-draft design for comfortable even heating with whisper quiet 48 dB(A) fan
  • Thermostat with adjustable knob for setting temperature is conveniently located on the right side
  • Surface-mounted design installs easily on face of wall without requiring a recess
  • Thick aluminum face stays cool
  • Separate on/off switch completely turns heater off

Specs

–
Voltage:

240v

208V

Amps (240V):

8.3

KW (208V):

7.5

KW (240V):

8.3

BTU Output:

6824

Wattage:

2000

Temperature Range (F):

41°F - 86°F

Breaker:

15

Wire Size:

14

Height (Inches):

18"

Width (Inches):

13-1/4"

Depth (Inches):

4-7/8"

Fuel Type:

Electric

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Voltage
Wattage
CURRENT ITEM
Product Image of CK 200-2 Plus, Wall Mounted, Electric Fan Heater
CK 200-2 Plus, Wall Mounted, Electric Fan Heater
SKU: 202032
(1)
240v
208V
2000
240v
208V
1500
2000

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Highly Recommend

We currently have one of these in our basement (about 400 sqft) and it does a great job of keeping it warm. We bought 3 more for heating a winter cabin ground floor that we remodeled (about 1,000 sqft). Puts out great heat.
Ray
Hastings, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy