Apply to be a TradeMaster!
Main product image of Single Pole Wall Mount Thermostat (Tamper Resistant)
Magnifying glass
Hover image to zoom
Single Pole Wall Mount Thermostat (Tamper Resistant)
Magnifying glass
Hover image to zoom
$49.95 each
Backorder
Backorder
Get it Fri, Nov 27 - Tue, Dec 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Amperage
25 Amps
Product Highlight: Used With
Commercial Series, HBB Series

Description

–
This bi-metal snap action thermostat is sensitive. Large knob allows for easy adjustment. It is the same as M601W and M602W except the cover mounting cover offers a tamper-proof feature.

The M601TPW is a versatile line voltage thermostat which can be used with many different electric heating products such as the CBD & HBB baseboard heaters or for remote thermostat control of an MUH unit heater up to 240V.

Product Features
  • Snap action
  • Single Pole
  • Line voltage thermostat 120v, 208v, 240v & 277 volts
    • 22 amps max for 120 volts
    • 22 amps max for 208 volts
    • 22 amps max for 240 volts
    • 18 amps max for 277volts
  • Differential +/- 4°F
  • Range 45°F to 75°F

Specs

–
Type:

Thermostat

Amperage:

25

Voltage:

277v

120v

Used With:

Commercial Series

HBB Series

Features:

Tamper Resistant

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Single Pole Wall Mount Thermostat (Tamper Resistant)
Single Pole Wall Mount Thermostat (Tamper Resistant)
SKU: M601TPW
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy