Apply to be a TradeMaster!
Main product image of MUH Series Horizontal/Vertical Electric Unit Heater 208/240 VAC, 3.7/5 kW, 18/21A
Magnifying glass
Hover image to zoom

MUH Series Horizontal/Vertical Electric Unit Heater 208/240 VAC, 3.7/5 kW, 18/21A

Brand:
Qmark
SKU:
MUH0521
Rating:
(4)
Q&A:
(0)
MUH Series Horizontal/Vertical Electric Unit Heater 208/240 VAC, 3.7/5 kW, 18/21A
Magnifying glass
Hover image to zoom
$649.00 each
In Stock
In Stock
Get 56 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V
Product Highlight: Amperage
21 Amps

Description

–
This rugged unit heater works well in industrial settings. Install it in factories, warehouses, garages, stairwells, power stations or mechanical rooms. Its powerful output capacity even makes it suitable for heating your loading dock or other indoor/outdoor transition spaces.

Applications:
  • Factories
  • Warehouses
  • Garages
  • Stairwells
  • Shipping Docks
  • Power Stations
  • Mechanical Rooms


Features:
  • Wide range of optional control kits are field-installable, increasing the unit's adaptability to specification market
  • Small- to medium-case construction is 20-gauge steel with larger cabinet 18-gauge steel
  • Advanced pull-through air flow design draws air across heating element for even air distribution and cooler element operation
  • Specially designed venturi outlet to meet required additional air throw in vertical position
  • Branch circuit fusing (when required)
  • Completely enclosed fan motor
  • 2-speed fan selector switch (25 to 50 kW models)
  • Optional fan-only switch for air movement with no heat or 3-phase wiring on 5 kW through 10 kW 208/240V and 15 kW 208V units (field-interchangeable)
  • Aluminum-finned, copper-clad steel sheath heating element extends life due to cooler sheath temperature and faster heat dissipation
  • 24V control transformer standard on most models, providing safer and more accurate means of temperature control. 3 kW and 5 kW, 208-277V, have line voltage controls as standard (24V control available on made-to-order basis)
  • Automatic reset linear thermal cut-out, capillary type, provides protection over entire length of element areas (manual reset protection available on made-to-order basis)
  • No piping flues, valves or traps needed for installation
  • Individually adjustable louvers to direct air flow

Specs

–
Type:

Unit Heater

Voltage:

208/240V

Kilowatts (KW):

5

3.7

Amperage:

21

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Kilowatts (KW)
Amperage
CURRENT ITEM
Product Image of MUH Series Horizontal/Vertical Electric Unit Heater 208/240 VAC, 3.7/5 kW, 18/21A
MUH Series Horizontal/Vertical Electric Unit Heater 208/240 VAC, 3.7/5 kW, 18/21A
SKU: MUH0521
(4)
208/240V
5
3.7
21

You May Also Need

Product Reviews

3.75 out of 4 reviews
75% would recommend this product
3.75
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
50%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would purchase this product again, but...

We had two units installed in two areas of our facility. They both are both working well and the electrician that installed them said that were solid heaters. Be mindful that we ordered the units not realizing that the brackets and thermostats are sold separately.
Bill
Coram NY
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

worked great after I fixed the wires not even close to the way my old heater was wired
papa
Madison ohio 44057
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HEAVY DUTY UNIT HEATER

I got this heater for our shop at work several years ago and it has never quit. A quality American product. Buy once. Cry once.
Jim the Welder
New Jersey
2 years ago
Was this review helpful to you?

I would not purchase this again

The unit stated that it can throw 12 ft though it threw about 3 ft at best. Customer not happy.
Mark
Cleveland Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy