Shop Resideo Sale
Main product image of Double Pole Wall Mount Thermostat
Magnifying glass
Hover image to zoom

Double Pole Wall Mount Thermostat

Brand:
Qmark
SKU:
M602W
Rating:
(15)
Q&A:
(3)
Double Pole Wall Mount Thermostat
Magnifying glass
Hover image to zoom
$31.52 each
In Stock
In Stock
Get 291 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 240v, 120v, 208V
Product Highlight: Temperature Range (F)
45°F - 75°F

Description

–
This bi-metal snap action thermostat is sensitive. Large knob allows for easy adjustment.

The M602W is a versatile line voltage thermostat which can be used with many different electric heating products such as the CBD & HBB baseboard heaters or for remote thermostat control of an MUH unit heater up to 240V.

The M602W has a positive off setting allowing for power disconnect from your electric heating products for when they are not in use.

Features:
  • Snap action
  • Double Pole 2 Black wires & 2 Red wires
  • Line voltage thermostat 120v, 208v, 240v & 277 volts
    • 22 amps max for 120 volts
    • 22 amps max for 208 volts
    • 22 amps max for 240 volts
    • 18 amps max for 277volts
  • Differential +/- 4°F
  • Range 45°F to 75°F

Specs

–
Type:

Snap Action

Thermostat

Voltage:

277v

240v

120v

208V

Temperature Range (F):

45°F - 75°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of Double Pole Wall Mount Thermostat
Double Pole Wall Mount Thermostat
SKU: M602W
(15)

You May Also Need

28" Hydronic Electric Baseboard Heater (240 Volt - 500 Watts)
SKU: HBB504
Qmark

Product Reviews

4.47 out of 15 reviews
85% would recommend this product
4.47
out of 15 Reviews
85% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
0%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Baseboard thermostat

I bought the same thermostat over a year ago and it broke! Wouldn't shut off and my room was 98*. Ordered another one and had an electrician install it. So far so good. This is the 3rd one of the same kind installed. The first one just didn't regulate right after about 12 yrs. The second one was the one that just wouldn't shut off and now I am using the one I just purchased. I guess I should have got the warranty but I didn't! Must of had a defective one.
VS

Most Liked Negative Review

Stuck with these

I have a new house with 8 of these thermostats. 2 have failed in 18 months. I replaced them with identical units from SupplyHouse. Their prices and service was great, one of the thermostats they shipped was defective and they replaced it ASAP no questions asked. I want to keep all my thermostats the same for appearance reasons, so I will replace like for like in the future. If you don't have a good reason to buy these then please don't. But do buy them from SupplyHouse, they're great.
Showing 1-10 of 15 reviews

One of the most accurate thermostats.

These line voltage thermostats, in my opinion, are more temperature accurate than some other brands. Especially after they have been in use for several years. They seem to retain their accuracy better than others.
Elektriker
Quakertown, PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item from Supplyhouse again

I installed the new thermostat switch as instructed and so far it's been working perfectly, better than the old one. Thank you
Ptenx
Holland, MA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Baseboard thermostat

I bought the same thermostat over a year ago and it broke! Wouldn't shut off and my room was 98*. Ordered another one and had an electrician install it. So far so good. This is the 3rd one of the same kind installed. The first one just didn't regulate right after about 12 yrs. The second one was the one that just wouldn't shut off and now I am using the one I just purchased. I guess I should have got the warranty but I didn't! Must of had a defective one.
ASport
Hopedale Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Product worked perfect; we install these all the time on the inside of the walk-in cooler so the customer can override the electric fan that turns off automatically when the door is open. The customer is able to keep the AC fan blowing while they are restocking it with new product.
Double Pole Thermostat
TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased this thermostat numerous times.

I utilize these thermostats in my rental property pump houses to control interior temperatures on cold weather nights. By turning the bulbs on only during extremely cold nights I have no issue with my heat sources being on constantly. I do a preset of thermostat at first cold snap each winter and have never had an issue. I have a couple spare backup units on hand as backups but have found these units to be very durable when in service.
Russ
Leland nc
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

This is the first thermostat that I have had to replace and the process was really easy. Had a hard time finding the product because most big companies only deal with dealers. Most home stores didn't carry the brand that I wanted. Tried Supplyhouse and found the exact same thermostat that I had! Received it really quick and the price was right! Your company is definitely in my phone contacts now. Thank you!
Linda
Hopedale OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no

Too large a range between call for heat and shut off.
none
Blue Point NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Used to control a baseboard heater, works much better than the one installed on the unit.
C
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

With negative reviews on this item

I purchased 2 units to be safe against the thermostat going out. The thermostat works, but like most electric heat thermostats, there is a 6 - 10 inch swing for my unit to come back on and shutting off.
Boa_nerges
Chicago, Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Works good
Dan
Iowa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: can this thermostat be used to regulate two 72" baseboard heaters

Asked by Tom 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes as long as the amperage of the two units does not exceed the acceptable amperage for the thermostat.

Was this review helpful to you?

Q: Do both poles open and close simultaneously?

Asked by rick 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes they do

Was this review helpful to you?

Q: what is the difference between double and single pole? Why would I use one or the other with a hydronic baseboard electric heat unit?

Asked by Priscilla 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

A single pole thermostat only breaks one side of the circuit, this allows power to be present at all times. a double pole thermostat breaks both sides of the circuit, all and completely shuts power to the valve when off. a double pole thermostat commonly has an OFF position while a single pole doesn't. A double pole is also a safer option since it completely cuts power when there is no call for heat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy