Shop Resideo Sale
Main product image of Electric Unit Heater, Vertical or Horizontal, 208VAC, 5.0 kW
Magnifying glass
Hover image to zoom

Electric Unit Heater, Vertical or Horizontal, 208VAC, 5.0 kW

Brand:
Qmark
SKU:
MUH0581
Rating:
(3)
Q&A:
(0)
Electric Unit Heater, Vertical or Horizontal, 208VAC, 5.0 kW
Magnifying glass
Hover image to zoom
$670.00 each
In Stock
In Stock
Get 58 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V

Specs

–
Type:

Unit Heater

Voltage:

208V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Berko
208V

You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

208V Heater

Exactly what I ordered and it was delivered quickly and a lot cheaper then most other places!
Big Lou
Denver, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Worked like it should arrived quickly and in great shape.
Rusco
Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

MIssing Thermostat

I bought this product but I have not been able to use it because it did not come with the integrated thermostat. Do you sell a thermostat That I'll be able to use with this heater. Also, Do you sell parts for these heaters?
Victor
San Antonio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy