Shop Resideo Sale
Main product image of COS-E Fan-Forced Zonal Wall Heater (1,500/750 Watts - 120 Volt)
Magnifying glass
Hover image to zoom

COS-E Fan-Forced Zonal Wall Heater (1,500/750 Watts - 120 Volt)

Brand:
Qmark
SKU:
CZ1512T
Rating:
(17)
Q&A:
(2)
COS-E Fan-Forced Zonal Wall Heater (1,500/750 Watts - 120 Volt)
Magnifying glass
Hover image to zoom
$154.52 each
In Stock
In Stock
Get 56 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500/750 Watts
Product Highlight: Voltage
120v
Product Highlight: Color
Northern White
Product Highlight: Height
11.5"
Product Highlight: Depth
4" Depth

Description

–
Compact Universal Design:
  • Compact contemporary look
  • Ideal for new residential or commercial installations where space is limited
  • Adaptable for retrofits into 7-7/8” x 11-1/2” x 4” back box (such as provided with UL-approved Cos-E and Cadet CS Models) rough-in opening same if new box is desired
  • Supplemental heat for any residential and commercial area - perfect for small rooms or spot heating

Optimal Wattage and Voltage:
  • Dual voltage and wattage ratings help reduce inventory to 5 SKUs
  • Voltage selections: 120V
  • Wattage selections: 750W & 1500W
  • Factory wired for full wattage, easily field adjustable for 1/2 wattage
  • 1/2 Wattage option is permanent change complying with many local electrical requirements

Safety Standards Compliant:
  • Safety listed by Intertek (ETL) for use in the USA and Canada complying with ANSI/UL2021 and CSA 22.2, NO. 46 Safety Standards
  • Dual protection: self-hold limit with one time thermal fuse
  • Efficient quiet operation from smooth running multi-layer impeller

Easy Installation and Maintenance:
  • Quick installation with Heater/Fan Assembly fitting to back box by one screw
  • Easy service by removing just one screw from the fan panel
  • Allows access to impeller and heating element without disturbing any internal wiring or controls

Specs

–
Application:

Heating

Color:

Northern White

Voltage:

120v

Wattage:

1500/750

Height:

11.5"

Width:

7.875"

Depth:

4"

Weight (lbs):

10 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
Wattage
CURRENT ITEM
Product Image of COS-E Fan-Forced Zonal Wall Heater (1,500/750 Watts - 120 Volt)
COS-E Fan-Forced Zonal Wall Heater (1,500/750 Watts - 120 Volt)
SKU: CZ1512T
(17)
120v
1500/750

You May Also Need

Surface Mounting Frame for COS-E Series Wall Heaters
SKU: CZSM
Qmark

Product Reviews

4.82 out of 17 reviews
87% would recommend this product
4.82
out of 17 Reviews
87% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
6%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Definitely a good buy

This heater fulfilled my needs and was a good value. Easy to install with a simple wattage adjustment if needed. Shipping was super fast!
VS

Most Liked Negative Review

I would not buy this product again

Marley or QMark heaters are not built as good as they ONCE WERE.
Showing 1-10 of 17 reviews

I would buy this product again

Quick delivery. Dimensions were the same as the original making for an easy installation.
Nick
Waterville OH
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good purchase.

Easy install. Produced as advertised
Lou
MA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent affordable 120V space heater

Our association had a similar Dayton heater 20 years old) that was now over $300. I found this one and although this has wire wound resistors and compared to a better designed resistor module, it works well. Fan is fairly quiet too. We'll see if it lasts as long as the Dayton
RickV
Lake Zurich
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fills a need/niche

I have installed a dozen or more of these in various projects. They are just right for backup/supplementary/distributed heat in high-performance homes heated typically by mini splits. At 120 v and cut to 750 w they draw little current and can be added to a 20 amp circuit. Best mounted after drywall hung because of the flange on the header body— I screw this to wood cleat glued behind the drywall top and bottom and don't fool with trying to shim the tapered body to a stud.
Scruffydog
Boalsburg, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 small 110 wall heaters

I bought 2 small 110 wall heaters and they work great and we're at my front fort in 3 days. Very happy with the product and shipping time
Drew
Somerset
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a fairly well made wall heater. It works great.

It works great, I have already bought another one.
Dan
Las Cruces, NM.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again

Marley or QMark heaters are not built as good as they ONCE WERE.
bill
18067
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good product

Easy to install and seems durable
Mikey
New York, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, fast delivery, easy install.

And it doesn't pop the breaker!
Mar
Portland, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Heater!

Nice heater. Easy to install. Good heat for a small size.
Crucenc
Boone, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: is this wall heater come with the can /t stat

Asked by jojo 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Not this item does not come with a t-stat.

Was this review helpful to you?

Q: Can I insulate with fiberglass insulation around this heater?

Asked by Bob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you may insulate around the heater in wall cavity with fiberglass insulation. Please see the installation manual for proper wall clearances.

Was this review helpful to you?
- Dusty

You can but if I were you I would look for an interior wall to install this on. There would be no insulation behind the unit on an exterior wall and it would be extra cold there when it's not on.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy