Apply to be a TradeMaster!
Main product image of Single Pole Thermostat for QMark 2500 Baseboard Heater (Northern White)
Magnifying glass
Hover image to zoom

Single Pole Thermostat for QMark 2500 Baseboard Heater (Northern White)

Brand:
Qmark
SKU:
TA1ANW
Rating:
(2)
Q&A:
(0)
Single Pole Thermostat for QMark 2500 Baseboard Heater (Northern White)
Magnifying glass
Hover image to zoom
$35.00 each
In Stock
In Stock
Get 83 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Color
Northern White
Product Highlight: Used With
2500 Series

Description

–
Single pole thermostat for use with QMark 2500 electric baseboard heaters.

Specs

–
Voltage:

120v

277v

Temperature Range (F):

40°F to 100°F

Type:

Thermostat

Color:

Northern White

Used With:

2500 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

30" Electric Baseboard Heater, Northern White (120 volts - 500 watts)
SKU: 2512-6NW
Qmark

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Better than original thermostatic controller

Replaced a failed controller on a baseboard electric heater that had a separate thermocouple connected to it. This replacement has internal temperature control and variable knob settings. Perfect fit, easy install with two wire nut connections. Works great to control room temperature to desired level. Would rate a 5 except don't know about longevity- time will tell.
Moatley
Albany nh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product at great price.

I purchased the QMark baseboard heater and the thermostat together. Very easy to install and works like a charm.
Tennis Man
Avon, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy