Apply to be a TradeMaster!
Main product image of 30" Electric Baseboard Heater, Northern White (120 volts - 500 watts)
Magnifying glass
Hover image to zoom
30" Electric Baseboard Heater, Northern White (120 volts - 500 watts)
Magnifying glass
Hover image to zoom
$59.75 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
1706 Max BTUs
Product Highlight: Voltage
120v
Product Highlight: Wattage
500 Watts
Product Highlight: Height (Inches)
6.75" Height
Product Highlight: Depth (Inches)
2-7/8" Depth
Product Highlight: Color
Northern White

Description

–
  • Easily installed without disassembly.
  • Designed for quiet operation...no popping and pinging normally associated with baseboard heaters.
  • Built-in safety thermal cut-off protection.
  • Easy out knockouts at each end for convenient wiring. Knockouts inside wiring compartment allow field installation of optical raceway kit from end to end, forming UL listed wiring.
  • UL listed for installation on wall at floor level with wall-to-wall carpeting. Heater stands unsupported during installation.
  • Navajo White or Northern White enamel finish retains attractive appearance and is compatible with all interior decors.
  • Pre-notched mounting guide marks for fast and easy installation without disassembling the unit.
  • Built -in cable clamp in both wiring compartments to restrain incoming cables without using additional hardware.

Specs

–
Color:

Northern White

Type:

Baseboard Heater

Length (Inches):

30"

Voltage:

120v

Wattage:

500

BTU Output:

1706

Height (Inches):

6.75"

Depth (Inches):

2-7/8"

Application:

Electric Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Heater as described and timely delivery

I purchased this 110-volt baseboard heater with an additional yet separate thermostat. Installation required me to bore holes through the rear plate body (the existing holes were inconveniently placed for attachment). The baseboard heater arrived intact and was connected with the thermostat module without much difficulty. Now, it heats the south facing bathroom comfortably.
Zen
New York City
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy one again if need be

I bought this unit for heating a small room.
JSB
Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy