Apply to be a TradeMaster!
Main product image of QwikSwap V3
Magnifying glass
Hover image to zoom

QwikSwap V3

SKU:
QT6104
Rating:
(18)
Q&A:
(0)
QwikSwap V3
Magnifying glass
Hover image to zoom
$286.35 each
In Stock
In Stock
Get 20 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V, 240v
Product Highlight: Amperage
20 Amps
Product Highlight: Horse Power
1 HP
Product Highlight: Used With
QT6001

Description

–
QwikSwap™ is a money saving solution to replacement of a failed OEM Constant Torque ECM, X13® or SelecTech® Motor while adding performance improving variable blower speed control. Use QwikSwap™ with a Permanent Split Capacitor (PSC) Motor to replace the failed ECM blower motor!

QwikSwap™ V3 (QT6104) provides replacement of a failed OEM Variable Air Flow Rate ECM 2.0. 2.3, 2.5 or 3.0 motor with a Permanent Split Capacitor (PSC) motor while maintaining variable blower air flow capability. As with any QwikSwap, installation simply requires moving wires from the failed ECM motor to the QwikSwap™ V3 board, then connecting the new PSC motor’s common and the three power leads (one for each speed) to the QwikSwap™ V3 board (along with a capacitor).

Features
  • Work with optional Humidity Sensor (QT6001) for enhanced humidity removal
  • Provides Variable Blower Air Flow
  • Fast Replacement (no programming required)
  • Provides improved humidity removal compared to fixed-speed operation
  • Automatically select the optimum PSC motor blower speed (Low, Medium or High) every time the unit cycles on
  • Low-Cost
  • Robust Alternative to Expensive Unreliable ECM Motors
  • Maximum Blower 1 Hp
  • Maximum Steady-State Current 20 Amps
  • Motor Voltage 115 VAC or 240 VAC,
  • Frequency 50 - 60 Hz
  • Replaces Communicating motors (Emerson, Nidec, US Motors)
  • Reusable
  • Color: Mostly Green
  • Equipped with 6,000 Amp, 100 Joules surge protection on all high voltage circuits

Specs

–
Product Type:

Replacement Part

Voltage:

115V

240v

Amperage:

20

Horse Power:

1

Used With:

QT6001

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

4.89 out of 18 reviews
100% would recommend this product
4.89
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 18 reviews

Just what I needed, Thanks

Perfect for my application
TC
Centreville Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy install Qwik swap tech support is great as well
Jimmy Pell
Fairfield, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought to interface an old ecm motor with new motor

I had an old ecm 2.5 motor that failed, and i discovered this board. I gave it a try and it worked. I also ordered a regular blower motor/capacitor and this allowed it to work. My 18 year old unit has life in it still!
Jeff
Wentzville, MO
2 years ago
Was this review helpful to you?

QwikSwapV3

Great quality along with detailed easy to follow instructions! I would definitely recommend this product to anyone!
Double D
Hometown USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

This thing is a money and time savor. My 16 pin ECM motor stopped working in my heat pump. It was my second motor. I was looking for a used ECM motor but all were over $500 and a new motor was close to $800. I bought this board together with a PCM motor and a capacitor and everything works beautifully and it was less then $450 total. You don't have to be a technician to put this together the instructions are very clear.
Mechanic
DC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product that saves the day

After replacing my ECM 2.3 motor twice, I found this product and now been running a 20 year old PSC motor for more than 5 years. My only complaint is the V3 board only has a humidity profile for Southern climates. I live in Canada where we have hot summers and cold winters. Instead of trying to just dehumidify, I need to cool the home. Still highly recommend at a fraction of the price a replacement ECM would be.
Jake
Ontario, Canada
4 years ago
Was this review helpful to you?

I would definitely purchase this product again!

The best money that I have spent repairing my heat and air system. I now can use a standard 220V motor instead of an expensive ECM motor. Easy to install and works like a charm!
GWood
Symsonia, Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great to have on the truck for VS motor replacements!

Great to have on the truck for VS motor replacements that are out of warranty. Coupled with a PSC motor you can get variable speed capacity with out the hassle of waiting on the OEM and for less.
AC Man TX
Alvin, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easiest "SWAP" Ever

I am not an AC anything just a regular handyman and swapped out my ECM motor on my heat pump unit with the QuikSwap V3 and it was flawless. This product should be anyones go to with an ECM motor.
Harris
Nevada
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product Works!

Installing it 2d time and it works. READ, installation manual closely. If the fan wants to stop running after installation- follow the manual. You will need to play with the rocker switch. Also quick tip- Replaced ECM 1h/p motor with 3/4 PSC. And is enough h/p for operation (in the case of PSC). It is not necessary to install a 1h/p motor.
Jacob
Irvine, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy