Apply to be a TradeMaster!
Main product image of Electronic Water Sensing System for Secondary Drains
Magnifying glass
Hover image to zoom

Electronic Water Sensing System for Secondary Drains

SKU:
AG-3150E
Rating:
(8)
Q&A:
(0)
Electronic Water Sensing System for Secondary Drains
Magnifying glass
Hover image to zoom
$48.81 each
In Stock
In Stock
Get 89 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The AG-3150E electronic water sensing system is the only condensate sensor that plugs into the auxiliary drain port of the primary pan & qualifies as an internal primary pan sensor, monitoring condensate directly inside of the primary drain pan. The AG-3150E is a high-amperage, solid-state switch with no moving parts to break down or become clogged. The low profile design makes it easy to install & doesn't interfere with drain lines coming from the HVAC unit.

Features Include:
  • 5 amp high-capacity sensor designed for secondary drains
  • Eliminates false shut-offs caused by trapped condensation
  • 2 in 1 secondary drain + secondary pan sensor
  • Moisture detection LED alerts you to problems
  • AG-3000E electronic water sensor control box
  • Probe wire 6'
  • Switch Position: Normally Closed
  • Switching Type: Electronic
  • Secondary drain probe
  • Carrier style threaded adapter
  • Specs

    –
    Wire Size:

    6'

    Voltage:

    24V

    Product Type:

    Switch

    Temperature Rating:

    120F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    External Audible & Visual Remote Alarm
    SKU: AG-9100
    RCT/Aquaguard

    Product Reviews

    4.5 out of 8 reviews
    88% would recommend this product
    4.5
    out of 8 Reviews
    88% would recommend this product
    WRITE A REVIEW
    5 star
    88%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    13%
    WRITE A REVIEW
    Showing 1-8 of 8 reviews

    Worked Perfectly

    Fantastic customer service and prompt delivery. Thank you.
    JR
    Naples, FL
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great service - direct replacement for the old unit

    Super easy to replace the old, faulty unit. Thank you for the prompt shipping!
    Rod
    Tempe, AZ
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product as described.

    This was needed quickly during the "heatwave" in San Diego. Shipping was fast. The product was nicely/securely packaged. Everything worked well.
    Celly
    San Diego
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This device reminded me of the importance of annual maintena

    I neglected the annual maintenance this year and bio slime built up in my air handler's P-trap causing the unit to not run until the problem was rectified and the pan was drained. Fortunately, I am a maintenance man and investigated the problem successfully. If I had no technical aptitude, I would have had to call someone to blow out the drain's P-trap and pay a couple hundred bucks for the service.
    Slamdunk
    NC
    6 years ago
    Was this review helpful to you?

    Right product, sweeter price!

    Just what I needed and extremely fast shipment!
    Bob
    Livermore, CA
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    great service for AC parts

    I discovered the Aquaguard sensor/shut-off switch on my AC had malfunctioned and was water damaged and so needed replacing. Found exactly what I was looking for at your website and ordered; it came right away - brand new parts well packaged and conveniently delivered to my door.
    Bob the Engineer
    SW Florida
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will not buy this product again!

    I have received two of these devices from SupplyHouse.com and they won't work (they kindly accepted the first one back). I am fairly handy with installations of this type and have wired in the device and can even ohm out the contact with those two wires disconnected from the circuit and can see them open and close upon activating and resetting the device. Wire them back in the circuit and trip the device but the thermostat continues to remain powered up. I attempted calling the tech dept of the manufacturer (Rectorseal) and was told that since I was a end user and not a "qualified" HVAC installer they could not help me. Thanks for nothing Rectorseal! I do however appreciate the service that Supply House provided.
    Skipper
    Hephzibah, GA
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    it fit my need

    it was very easy to retro-fit on my ac air handler
    don
    naples florida
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy