Apply to be a TradeMaster!
Main product image of External Audible & Visual Remote Alarm
Magnifying glass
Hover image to zoom

External Audible & Visual Remote Alarm

SKU:
AG-9100
Rating:
(2)
Q&A:
(0)
External Audible & Visual Remote Alarm
Magnifying glass
Hover image to zoom
$46.06 each
In Stock
In Stock
Get 33 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The AG-9100 External Audible & Visual Remote Alarm is the ONLY multipurpose remote alarm that is approved for use with AquaGuard Condensate Management Systems. The AG-9100 Audible & Visual Remote Alarm features a 12-24 VAC / 6-32 VDC circuit, which can be integrated into most monitoring systems (home alarm, water detection or condensate management system, etc.) and has a low amperage draw of 100mA ? no battery required. When activated, the AG-9100 produces a audible and visual signal. The loud 103 decibel audible alert can be heard from over 100 feet away. In addition, five (5) bright white LED lights flash and are visible both day and night when the alarm is activated. The AG-9100 External Audible & Visual Remote Alarm is equipped with an on/off switch to silence the audible alarm.

The AG-9100 External Audible & Visual Remote Alarm can be mounted on a vertical wall, on a ceiling, or any outside surface of a hot water tank or HVAC/R unit and comes complete with a strong adhesive pad for quick-and-easy installation. In addition, the alarm also features two back mounting slots for nail or screw heads for flush wire mounting.

Specs

–
Used With:

AG-1100

AG-1175E

AG-1200

AG-1250E

AG-2550E

AG-3150E

AG-3175E

AG-3180E

AG-3575E

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Electronic Water Sensing System for Secondary Drains
SKU: AG-3150E
RCT/Aquaguard

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Condensation overflow alarm

Installed this alarm with a whole house dehumidifier. I have 3 overflow sensors (normally closed) connected to a relay, and the alarm activates if any sensor triggers. Alarm is mounted in an attached garage and is audible in most areas of the home. It also has a switch to silence the audible alarm and use only the flashing LEDs.
Stan
Melbourne, FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable and effective

Installed this alarm in conjunction with Aquaguard AG-3150E electronic water sensor to guard against a condensate overflow from my heat pump indoor coil, a necessity in Florida's humid climate. The alarm was simple to connect to the sensor's wiring and works great when tested. The only negative about the alarm is that the wiring pigtail is too short at roughly six inches in length and requires a wire splice in almost every installation I would think. That's not a big deal but a longer pigtail of let's say, 36 inches, would obviate that need in some cases.
DaveS
Pensacola, FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy