Apply to be a TradeMaster!
Main product image of 1/4" Refrigerant Copper Press Coupling, 3011040400111
Magnifying glass
Hover image to zoom

1/4" Refrigerant Copper Press Coupling, 3011040400111

Brand:
RLS
SKU:
RPC025
Rating:
(2)
Q&A:
(0)
1/4" Refrigerant Copper Press Coupling, 3011040400111
Magnifying glass
Hover image to zoom
$6.37 each
BOX UP & SAVE 4%
$61.10 box of 10
$6.11 each
In Stock
In Stock
Get 79 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Copper
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
300°F Max Temp

Description

–

RLS fittings are specially designed to work without brazing, which automatically makes your job simpler and faster when joining copper tubes. In addition, the one-piece fittings are reliably secure, leak-proof and more repeatable than brazed connections - so there's no compromise on quality or performance. Professionals who have tried RLS braze-free couplings report that their time and labor costs on tube connections are typically reduced 40 - 60% on average by eliminating the need for brazing. The biggest benefit of that improved efficiency is more productivity and increased profit potential, but there are also many other exciting advantages to braze-free tube connecting.


Features:

  • Less equipment and no gas needed
  • Safer conditions, no fire hazards
  • No hot work permits required
  • More environment-friendly
  • No solder-related quality issues
  • More flexible access to job sites
  • No need to nitrogen-purge

Specs

–
Size:

1/4"

Material:

Copper

Insertion Depth:

1"

Min Temp (F):

-40°F

Max Temp (F):

300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

RLS 1/4" press fittings work great for refrigerators

Used with the service valves for recharging refrigerators, 👍
Bob
Bradenton, Fl
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent!

Easy to use.
Ric
MA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy