Apply to be a TradeMaster!
Main product image of 1/4" Refrigerant Copper Press SAE Flare, 3291040000111
Magnifying glass
Hover image to zoom

1/4" Refrigerant Copper Press SAE Flare, 3291040000111

Brand:
RLS
SKU:
RPFL025
Rating:
(2)
Q&A:
(0)
1/4" Refrigerant Copper Press SAE Flare, 3291040000111
Magnifying glass
Hover image to zoom
$13.44 each
BOX UP & SAVE 4%
$129.00 box of 10
$12.90 each
In Stock
In Stock
Get 350 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Copper
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
300°F Max Temp

Description

–
RLS Refrigerant Copper Press braze-free fittings are specially designed to join copper piping without the use of a brazing torch. The one piece fittings are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use these braze-free fittings report time and labor savings of 40%-60% as compared to brazing.

Applications:
  • Heat Pumps
  • Air Conditioning - Residential, Commercial, Chillers, VRF, VRV
  • Refrigeration - Cases, Coolers, Walk in Coolers, Freezers
  • Transportation

Specs

–
Size:

1/4"

Material:

Copper

Insertion Depth:

1"

Min Temp (F):

-40°F

Max Temp (F):

300°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Refrigerant Copper Press Coupling, 3011080800111
SKU: RPC050
RLS

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

A+

Never Had An Issue With These, Love Using Them
Jk
Michigan
2 years ago
Was this review helpful to you?

Leaks about 20% of the time on 1/4" line

This fitting leaked from the press connection on a mini split install. I tried another one and it didn't leak. However, the 1/4" press coupling I added (to make up for cutting the pipe back) did leak. Moral of the story is don't bother pressing 1/4" it's not worth the hassle
Ryan
Phoenix
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy