Apply to be a TradeMaster!
Main product image of 3/8" Refrigerant Copper Press SAE Flare, 3291060000111
Magnifying glass
Hover image to zoom

3/8" Refrigerant Copper Press SAE Flare, 3291060000111

Brand:
RLS
SKU:
RPFL038
Rating:
(2)
Q&A:
(1)
3/8" Refrigerant Copper Press SAE Flare, 3291060000111
Magnifying glass
Hover image to zoom
$16.88 each
BOX UP & SAVE 4%
$162.30 box of 10
$16.23 each
In Stock
In Stock
Get 336 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Copper
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
300°F Max Temp

Description

–
RLS Refrigerant Copper Press braze-free fittings are specially designed to join copper piping without the use of a brazing torch. The one piece fittings are reliably secure, leak-proof, and more repeatable than brazed connections. Professionals who use these braze-free fittings report time and labor savings of 40%-60% as compared to brazing.

Applications:
  • Heat Pumps
  • Air Conditioning - Residential, Commercial, Chillers, VRF, VRV
  • Refrigeration - Cases, Coolers, Walk in Coolers, Freezers
  • Transportation

Specs

–
Size:

3/8"

Material:

Copper

Insertion Depth:

1"

Min Temp (F):

-40°F

Max Temp (F):

300°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Refrigerant Copper Press Coupling, 3011080800111
SKU: RPC050
RLS

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Product worked well

Supply house always comes to the rescue when the local distributor doesn't have something and they ship fast! Awesome job thank you!
Patrick
Kentucky
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love These

Makes install ductless units a breeze
Mike
San Jose, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do I need oring or teflon for HVAC high pressure side line fitting?

Asked by Jim 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jim. Teflon or a similar pipe sealant should be used on the threaded end of this fitting, however there is nothing additional required to make the seal on the press end.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy