Apply to be a TradeMaster!
Main product image of 2-1/8" Brass Wire Furnace Cleaning Brush (Total Length w/ Handle: 48")
Magnifying glass
Hover image to zoom

2-1/8" Brass Wire Furnace Cleaning Brush (Total Length w/ Handle: 48")

SKU:
76200
Rating:
(13)
Q&A:
(0)
2-1/8" Brass Wire Furnace Cleaning Brush (Total Length w/ Handle: 48")
Magnifying glass
Hover image to zoom
$13.99 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/8"
Product Highlight: Length (Inches)
48" Length

Specs

–
Size:

2-1/8"

Length (Inches):

48"

Fill Diameter:

.008"

Stem Diameter:

.228"

Brush Length:

7"

Fill Material:

Brass

Fill Type:

Crimped Wire

Tip Style:

Cut End

End Type:

Wood Handle

Construction Type:

Single Spiral/Single Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" to 1" Natural Bristle Furnace Cleaning Brush (Total Length w/ Handle: 36")
SKU: 00450
Schaefer Brush

Product Reviews

4.46 out of 13 reviews
83% would recommend this product
4.46
out of 13 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
0%
3 star
0%
2 star
8%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

the brush was made with quality materials, excellent product

I bought it to clean soot from coal burning stove pipe. The wire in the brush works great, the wooden handle is a plus easy to hold and handle. i was very pleased how the brushes were packaged. The round tube protected the brushes. Supply House carry quality products. I would order from them again. This wasn't my first order from Supply House.
VS

Most Liked Negative Review

Too soft

The first time I used it, half the bristles bent. Pretty useless unless the pipe has only fine dust in it. If I could return it for credit, I would.
Showing 1-10 of 13 reviews

the brush was made with quality materials, excellent product

I bought it to clean soot from coal burning stove pipe. The wire in the brush works great, the wooden handle is a plus easy to hold and handle. i was very pleased how the brushes were packaged. The round tube protected the brushes. Supply House carry quality products. I would order from them again. This wasn't my first order from Supply House.
spurs 067
Fairview, WV
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

handle flexible. firm wire bristles
diva
mich
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Well built, strong material and tight bristles make a good cleaning brush
Maintenace Tech
Phoenix
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid

The flexibility allowed me to do the job working my way around the pipes, sturdy brush
Andy
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

needed tool

great for cleaning out boiler, probably could have gone a little shorter in length
diy'r
new jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good bristles!

Perfect brush for my Burnham boiler.Nice stiff bristles that don't deform. Like the wooden handle also.
Doitmyself
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, good, price

Makes cleaning the boiler a breese.
James
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not what I ordered!

This brush is more like 1/4" not the 1/2" I ordered.
WD-40
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Too soft

The first time I used it, half the bristles bent. Pretty useless unless the pipe has only fine dust in it. If I could return it for credit, I would.
Mark R
Rhode Island
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Super fast shipping @ a great price
Deb
Waterbury Connecticut
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy