Apply to be a TradeMaster!
Main product image of 2" x 6" Synthetic Fill Refrigeration Coil Cleaning Brush (Total Length w/ Handle: 27")
Magnifying glass
Hover image to zoom

2" x 6" Synthetic Fill Refrigeration Coil Cleaning Brush (Total Length w/ Handle: 27")

SKU:
00408
Rating:
(3)
Q&A:
(0)
2" x 6" Synthetic Fill Refrigeration Coil Cleaning Brush (Total Length w/ Handle: 27")
Magnifying glass
Hover image to zoom
$5.18 each
In Stock
In Stock
Get 35 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
27" Length
Product Highlight: Size
2" x 6"

Specs

–
Length (Inches):

27"

Stem Diameter:

.200"

Size:

2" x 6"

Fill Material:

Synthetic

Fill Type:

Level

Tip Style:

Vinyl Tip

End Type:

Wood Handle - 4-1/2"

Construction Type:

Single Spiral/Single Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" to 1" Natural Bristle Furnace Cleaning Brush (Total Length w/ Handle: 36")
SKU: 00450
Schaefer Brush

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Doesnt Do What You think it Should

Brush really doesnt seem to get any additional dirt off the coils. Also kind of hard to use on the inside of the coilds bc the hand is long and you need to push it vertical - very thin footprint. Not practical for coils. Prob good for other cleaning like a dryer vent or something of the sorts.
AC Slayer
Orlando FL
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

versatile & durable

This brush worked well cleaning off the condenser coils at the back of my refrigerators. I used the hose attachment on my vacuum to draw away all the dust, so it was a quick, neat job. I had my son do all the work and I steadied the vacuum, that's delegation & teamwork.
Mooredelira
Simi Valley, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect for coil cleaning

Works great and good price.
MAC
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy