Apply to be a TradeMaster!
Main product image of Two Stage Temperature Control w/ Sensor (24V Input)
Magnifying glass
Hover image to zoom

Two Stage Temperature Control w/ Sensor (24V Input)

Brand:
Ranco
SKU:
ETC-212000-000
Rating:
(11)
Q&A:
(2)
Two Stage Temperature Control w/ Sensor (24V Input)
Magnifying glass
Hover image to zoom
$134.78 each
In Stock
In Stock
Get 61 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Differential
1° to 30°F
Product Highlight: Switch Action
SPDT
Product Highlight: Height
6.52"
Product Highlight: Depth
2.48" Depth
Product Highlight: Stages
2

Description

–
Digital Display
  • Unlike many electronic controls, the ETC is simple to install and set up. One finger is all you need to program it. The standard digital display and keypad allow the user to adjust the temperature settings with 1 degree resolution. Setpoint temperature, differential and mode of operation (heating or cooling) can all be selected using the keypad and display.
    When not in the programming mode, the display gives a constant readout of the sensor temperature. Annunciators on the liquid crystal display also indicate when the relay is energized.

Remote Temperature Sensing
  • The ETC is capable of remote temperature sensing up to 400 feet away from the control when using standard 22 gauge sensor wire.

Built-In Safety
  • Every ETC model is equipped with diagnostic programs that check for hardware, software, or system problems and display different error codes to indicate where the trouble is.
    The ETC also has a keyword lockout switch to prevent tampering with the control settings by unauthorized personnel. The switch, which is located inside the enclosure, can be used to disable the keypad function.

Specs

–
Capillary Length:

8'

Application:

Remote Bulb Temperature

Temperature Range:

-30° to 220°F

Differential:

1° to 30°F

Voltage:

24V

Sensor Type:

Thermistor

Bulb Size:

2" x 1/4"

Operating Temp Range:

-20° to 140°F

Enclosure Type:

NEMA-1

Height:

6.52"

Width:

2.7"

Depth:

2.48"

Switch Action:

SPDT

Humidity Range:

0 to 95% RH (Non Condensing)

Stages:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage
Sensor Type
Bulb Size
CURRENT ITEM
Product Image of Two Stage Temperature Control w/ Sensor (24V Input)
Two Stage Temperature Control w/ Sensor (24V Input)
SKU: ETC-212000-000
(11)
Remote Bulb Temperature
24V
Thermistor
2" x 1/4"
Electronic Remote Temperature
240v
24V
120v
1097 ohm @ 77 F PTC
50021579-001
1/4" x 2"

You May Also Need

Product Reviews

4.45 out of 11 reviews
100% would recommend this product
4.45
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
64%
4 star
18%
3 star
18%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Ideal for Pole barn, freeze protection

I have a remotely located Coal fired Boiler that is supplying hot water underground to my pole barn ceiling hung fan coil unit. Rather than going through the effort of isolating the pole barn with a glycol system. I use this two stage thermostat for freeze protection. The first stage anytime that it senses the pipe with the remote probe being below 50°. It'll run the circulating pump via a RIB Relay with a 10° differential. That's freeze protection. The second stage is hooked up through a relay as well that when the thermostat in the pole barn is switched to heating mode and is calling for heat which I can control remotely, the 2nd stage will allow the fan unit blower to kick on as soon as the temperature reaches 120°F. ( to prevent cold blower air. There are a few more items in the control logic that I have in place for precise control. As I am a retired HVAC tech.It worked perfectly this winter.
VS

Most Liked Negative Review

Nice controller works well but poor build quality

I bought 2 of these to control my outdoor wood boiler. They do work! Easy to program and install. But I am not impressed with the build quality as follows: 1.) Sensor probe thermistor is plastic covered, and it will soften at temps well below the units high rating. They could have have used a metal covered sensor. I simply used some HVAC foil tape and then used silicon heat sink compound on that and inserted in a thermo well.. All good. Problem solved. 2.) Terminal connectors are really poor quality. The type used do not open up completely and thus given the tight quarters to inset the wires it is a challenge. Good quality connectors that drive open completely would be the better choice. 3.) LCD display does not stay lit. 4.) Entry hole for 24v powered model is too small for basic TSTAT wire. It can be drilled larger if needed, but really they should be able to figure that out. 5.) They do not supply plastic low voltage snap in cable inserts for the SPDT wiring inlet. Not all of us will use this for 120V on up applications but might like one for 24v or low voltage switching, so they can at least throw one in the box! 6.) Unit is slow to respond to temp changes, if temp is either on the increase or decrease and the temperature at the probe reverses (ie High to low, then low to high), the unit will take a minute or two to respond. I find that odd, but most likely do to a low linear scan rate of the probe by the unit. Over all I am keeping these as I already installed them, we will see how durable they are over time. Hopefully the time will not be short. I would recommend, this but beware of the units short comings.
Showing 1-10 of 11 reviews

Ideal for Pole barn, freeze protection

I have a remotely located Coal fired Boiler that is supplying hot water underground to my pole barn ceiling hung fan coil unit. Rather than going through the effort of isolating the pole barn with a glycol system. I use this two stage thermostat for freeze protection. The first stage anytime that it senses the pipe with the remote probe being below 50°. It'll run the circulating pump via a RIB Relay with a 10° differential. That's freeze protection. The second stage is hooked up through a relay as well that when the thermostat in the pole barn is switched to heating mode and is calling for heat which I can control remotely, the 2nd stage will allow the fan unit blower to kick on as soon as the temperature reaches 120°F. ( to prevent cold blower air. There are a few more items in the control logic that I have in place for precise control. As I am a retired HVAC tech.It worked perfectly this winter.
Heat hunter
Osceola Mills Pa.
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made and very useful

The two stage Aquastat is sometimes a difficult thing to find. This one seems well made and functions very nicely. Easy enough to program and so far works flawlessly.
Joe
Maine
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My 12 years experiance with Ranco

I use 5 of these Ranco Thermastates currently, and I have been using them for over 12 years. They are simple to use and work well for about 2- 2 1/2 years and then they go bad. I use them in mushroom grow rooms, and maybe the humidity affects them over time, but It may not even be that. I have tried using nema 4 versions and they still only last the same amount of time. I have ask HVAC guys if there is anything better and the answer is no. I always keep a spare or 2 around just in case I have to change one. But on the whole I like using them. Other brands can get complicated to program. I am old fashion the simpler the better.
Don
Marysville, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice controller works well but poor build quality

I bought 2 of these to control my outdoor wood boiler. They do work! Easy to program and install. But I am not impressed with the build quality as follows: 1.) Sensor probe thermistor is plastic covered, and it will soften at temps well below the units high rating. They could have have used a metal covered sensor. I simply used some HVAC foil tape and then used silicon heat sink compound on that and inserted in a thermo well.. All good. Problem solved. 2.) Terminal connectors are really poor quality. The type used do not open up completely and thus given the tight quarters to inset the wires it is a challenge. Good quality connectors that drive open completely would be the better choice. 3.) LCD display does not stay lit. 4.) Entry hole for 24v powered model is too small for basic TSTAT wire. It can be drilled larger if needed, but really they should be able to figure that out. 5.) They do not supply plastic low voltage snap in cable inserts for the SPDT wiring inlet. Not all of us will use this for 120V on up applications but might like one for 24v or low voltage switching, so they can at least throw one in the box! 6.) Unit is slow to respond to temp changes, if temp is either on the increase or decrease and the temperature at the probe reverses (ie High to low, then low to high), the unit will take a minute or two to respond. I find that odd, but most likely do to a low linear scan rate of the probe by the unit. Over all I am keeping these as I already installed them, we will see how durable they are over time. Hopefully the time will not be short. I would recommend, this but beware of the units short comings.
Mikey
Altamont, NY
6 years ago
Was this review helpful to you?

Great price!

Better price than local guys. Got it faster than local guys. Was able to order it after 5 as well.
Four winds
Mo.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great source for needed HVAC controls.

Always pleased with availability of products, excellent customer service, and prompt shipping.
Geoguy
Tulsa, OK
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Almost perfect

Wiring tends to be tedious because the wire can easily be inserted improperly. I wish the light could be configured to stay always on for quicker status checks.
David
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and reliable

As HVAC professionals, we have used these many times for controlling two-stage equipment. They are easy to install, simple to program and very flexible in application. The only weakness we have ever experienced with them is that the sensors don't seem to be fully water proof and when put into applications where they get and stay wet (like in a sensor well that fills up with condensation) a couple have failed. Fortunately, they are easily replaced. We also frequently use the single stage version.
Watcher
Portland, OR
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really good product!

the product we ordered came very quickly and it was very easy to hook up and program. Your websie is one of the nicest ones I've seen. All the information was there and everything you promised was true. We very much appreciate your service to us.
Korkie
Howard City, Michigan
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Controller works great

Product was plug & play
Gator
Bay City, MI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will this unit open & close a small damper on my indoor wood boiler?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

As long as the specifications match up, we don't see why not.

Was this review helpful to you?

Q: can i use a 12volt sestem on this unit

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, the only low volt systems are 24VAC.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy