| Cut-In PSI: | 10" to 100 PSI |
|---|---|
| Cut-Out PSI: | 150 to 450 PSI |
| Switch Action: | SPST |
| Reset Type: | Manual |
| Low Pressure Differential: | 10 to 40 PSI |
| High Pressure Differential: | 70 Fixed |
| Capillary Length: | 48" |
| Product Type: | Dual Pressure |
| Min Pressure (PSI): | 150 |
| Pressure Range: | 150 to 450 psi 10" to 100 psi |
| Max Pressure (PSI): | 450 |
| Connection Type: | 1/4" SAE flare nut |