Apply to be a TradeMaster!
Main product image of Low Pressure Refrigeration Control w/ 10" -100 PSI
Magnifying glass
Hover image to zoom

Low Pressure Refrigeration Control w/ 10" -100 PSI

Brand:
Ranco
SKU:
O10-1483
Rating:
(0)
Q&A:
(0)
Low Pressure Refrigeration Control w/ 10" -100 PSI
Magnifying glass
Hover image to zoom
$113.90 each
In Stock
In Stock
Get 43 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
10 to 40 psi
Product Highlight: Switch Action
SPST
Product Highlight: Connection Type
1/4" SAE flare nut Connection
Product Highlight: Min Pressure (PSI)
100 PSI
Product Highlight: Max Pressure (PSI)
400 MAX PSI

Description

–
These controls offer a variety of pressure ranges and switch action to provide maximum application flexibility.

Features
  • NEMA 1 enclosure with non-conductive cover
  • Front-located captive cover screw
  • Large, easy-to-read scale plate
  • SUPER CAP® capillary protection system
  • Universal mounting and compact design
  • Screw terminals are raised and fully accessible for easy wiring
  • Laser-welded bellows for extended life
  • Heavy-duty plated steel frame

Specs

–
Pressure Range:

10" to 100 psi

Differential:

10 to 40 psi

Switch Action:

SPST

Connection Type:

1/4" SAE flare nut

Capillary Length:

36"

Product Type:

Low Pressure

Min Pressure (PSI):

100

Max Pressure (PSI):

400

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Single Stage ETC Temperature Control w/ 8' Sensor, 120/240V Input
SKU: ETC-111000-000
Ranco
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy