Apply to be a TradeMaster!
Main product image of High Pressure Refrigeration Control w/ 36" Capillary (100-400 PSI)
Magnifying glass
Hover image to zoom

High Pressure Refrigeration Control w/ 36" Capillary (100-400 PSI)

Brand:
Ranco
SKU:
O10-2054
Rating:
(1)
Q&A:
(0)
High Pressure Refrigeration Control w/ 36" Capillary (100-400 PSI)
Magnifying glass
Hover image to zoom
$107.40 each
In Stock
In Stock
Get 79 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPST
Product Highlight: Differential
40 to 150 psi
Product Highlight: Connection Type
1/4" SAE flare nut Connection
Product Highlight: Min Pressure (PSI)
100 PSI
Product Highlight: Max Pressure (PSI)
400 MAX PSI

Description

–

Please note: This SKU is a direct replacement for 010-2054.

These controls offer a variety of pressure ranges and switch action to provide maximum application flexibility.

Features
  • NEMA 1 enclosure with non-conductive cover
  • Front-located captive cover screw
  • Large, easy-to-read scale plate
  • SUPER CAP® capillary protection system
  • Universal mounting and compact design
  • Screw terminals are raised and fully accessible for easy wiring
  • Laser-welded bellows for extended life
  • Heavy-duty plated steel frame

Specs

–
Switch Action:

SPST

Differential:

40 to 150 psi

Reset Type:

Automatic

Connection Type:

1/4" SAE flare nut

Pressure Range:

100 to 400 psi

Min Pressure (PSI):

100

Max Pressure (PSI):

400

Capillary Length:

36"

Product Type:

High Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

2 Ranco fan cycle switches. Both failed within 6 months.

I've purchased 2 of these Mechanical Ranco Fan Cycle Control Switches for customers A/C units. First switch started to leak refrigerant after 3.5 months. Second switch failed after 5.5 months. It would just stay open no matter what refrigerant pressure is on the liquid line. If I tap on it with a screwdriver it will close contacts. It would run the cycle and again will get stuck in open contacts. I cannot return these Ranco Fan Cycle Switches because I've purchased it for my truck stock and it was seating on my truck for a year before I've installed it. So, I've replaced both with Penn brand name mechanical switches. I wouldn't say that Penn never fail, but at least those are WAY more reliable than Ranco and I've only seen 1 out of ~ 15 that failed last year after 2.5 years on the walk-in cooler condenser.
Ed
Memphis, TN
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy