The Day Savers – A National Tradesmen Day Contest
Main product image of Ranco Rocket Heavy Duty Hard Start Kit w/ 500% Torque Increase (115/288V)
Magnifying glass
Hover image to zoom

Ranco Rocket Heavy Duty Hard Start Kit w/ 500% Torque Increase (115/288V)

Brand:
Ranco
SKU:
RSPP6
Rating:
(1)
Q&A:
(0)
Ranco Rocket Heavy Duty Hard Start Kit w/ 500% Torque Increase (115/288V)
Magnifying glass
Hover image to zoom
$15.04 each
In Stock
In Stock
Get 1 Fri, Sep 4

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1/2 - 1/10 HP
Product Highlight: Voltage
115/288V

Description

The Ranco® Rocket™ RS Series Hard Start Kits are designed to give your air conditioning and refrigeration units a boost! The Ranco Rocket Hard Start Kits help protect and extend the life of expensive compressors and components saving money and energy. When an air conditioning or refrigeration unit turns on, the compressor powers up to begin the cooling process. Starting a compressor requires 4-8 times more electric current, than running it. Over time, this jolt of power places wear and tear on the compressor and other important components. A hard start kit gives the compressor added power during system start-up and reduces the amount of electricity required. Adding a Ranco Rocket Hard Start to an air conditioning and refrigeration system increases energy efficiency up to 98%.

Features:
  • Extends compressor and component life
  • Prevents expensive repairs to compressor and components
  • Reduces energy consumption up to 50% during start-up
  • Includes combination relays and start capacitor
  • Quick and easy installation
  • Electrical Rating: 1/2 - 10 HP, 115 to 288V

Specs

Horse Power:

1/2 - 1/10

Type:

Relay

Voltage:

115/288V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Type
Voltage
CURRENT ITEM
Product Image of Ranco Rocket Heavy Duty Hard Start Kit w/ 500% Torque Increase (115/288V)
Ranco Rocket Heavy Duty Hard Start Kit w/ 500% Torque Increase (115/288V)
SKU: RSPP6
(1)
Relay
115/288V
Relay
90/277 VAC

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great service and item mailed quickly

great price and easy to install
MikeW
Fort Worth, Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy