Apply to be a TradeMaster!
Main product image of Master Series Hard Start Kit w/ 500% Torque Increase (90/277V)
Magnifying glass
Hover image to zoom

Master Series Hard Start Kit w/ 500% Torque Increase (90/277V)

Brand:
Bluefin
SKU:
HSKT1
Rating:
(2)
Q&A:
(0)
Master Series Hard Start Kit w/ 500% Torque Increase (90/277V)
Magnifying glass
Hover image to zoom
$10.13 each
In Stock
In Stock
Get 22 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
90/277 VAC

Description

–
This Master Series Hard Start Kit with 500% Torque Increase (90/277V) is manufactured by Bluefin.

Specs

–
Features:

300% Torque Multiplier

Type:

Relay

Voltage:

90/277 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

You May Also Need

Master Series Hard Start Kit w/ 300% Torque Increase (90/277V)
SKU: HSKT3
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Works great!

I had a stuck compressor on a 10 year old Trane AC, this hard-start bumped it off, now its working perfectly! It saved the customer a couple thousand dollars!
Chris
Cheek Rd.
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed a couple of dozens last year. Works great.

I've installed at least a couple of dozens of these HatdStart kit by Bluefin last year. Don't have any complaints. Most were used for 208/230 A/C systems. A couple of these I've used on 208/230V refrigeration compressors and 1 kit for 1/2HP 115V refrigeration system. Placing another order fir a dozen more right now.
Ed
Memphis, TN
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy