Apply to be a TradeMaster!
Main product image of 3" ABS Street Closet Flange w/ Stainless Steel Ring, 6" Long, Fits Into 3" Hub
Magnifying glass
Hover image to zoom

3" ABS Street Closet Flange w/ Stainless Steel Ring, 6" Long, Fits Into 3" Hub

Brand:
Raven
SKU:
3ST6ABS
Rating:
(4)
Q&A:
(0)
3" ABS Street Closet Flange w/ Stainless Steel Ring, 6" Long, Fits Into 3" Hub
Magnifying glass
Hover image to zoom
$26.93 each
In Stock
In Stock
Get 35 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
ABS
Product Highlight: Connection Type
3" Hub Connection
Product Highlight: Length (Inches)
6" Length

Description

–
Product Features
  • Street flange with non-corrosive stainless steel ring
  • Fits into a 3" hub

Specs

–
Type:

Specialty

Size:

3"

Length (Inches):

6"

Connection Type:

3" Hub

Includes:

Adjustable Ring

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Total Knockout Flush to Floor Closet Flange w/ Stainless Steel Swivel Ring (3" Hub / 4" Inside)
SKU: 884-ATM
Sioux Chief

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Worked but not well made/designed

Fit the application. Hard to find with 6" throat. Ring is not as heavy duty as most standard flanges. Made so T-bolt is not prevented from spinning. Had to lock down with an additional nut.
Joe
Lake Elsinore, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good when you need it

I'm using this in a previously remodeled bathroom with ABS waste. I prefer the stainless steel ring variety of closet flanges due to experience and nightmare issues from broken flanges. The lower profile of the mounting ring allows space for the wax ring to do its job without becoming over-compressed/leaky. Price is good, quality is the reason for 4 stars instead of 5. The wall thickness is not the same as ABS pipe. Outer diameter is the same, and it is all ABS (not foamcore) so it should be fine.
rtsquirrel
Richmond, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

I used this product to connect directly into the hub of a 90 degree sweep elbow. I have an old house and had to repair a toilet flange that would connect to an existing waste line. And there was a little engineering involved to get everything to fit properly, so I needed this exact toilet flange to make everything work. This was the only ABS toilet flange with a stainless steel ring that I could find that would actually fit right into a 3" hub on the elbow that I had to use. Because it's 6 inches long it allowed plenty of length to cut down to size and made up the depth perfectly. After cutting to length I chamfered and beveled and everything went together perfectly. Supply house also has the greatest support. Chat was very helpful. Very good company with great selection.
Martin
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3" flange

Only place I could find this part. Fast delivery. Good quality. I would recommend them.
Bill
Auburn, Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy