Apply to be a TradeMaster!
Main product image of 3" PVC Street Closet Flange w/ Stainless Steel Ring, 6" Long, Fits Into 3" Hub
Magnifying glass
Hover image to zoom

3" PVC Street Closet Flange w/ Stainless Steel Ring, 6" Long, Fits Into 3" Hub

Brand:
Raven
SKU:
3ST6PVC
Rating:
(12)
Q&A:
(0)
3" PVC Street Closet Flange w/ Stainless Steel Ring, 6" Long, Fits Into 3" Hub
Magnifying glass
Hover image to zoom
$24.25 each
In Stock
In Stock
Get 135 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub Connection
Product Highlight: Size
3"
Product Highlight: Length (Inches)
6" Length

Description

–
Product Features
  • Street flange with non-corrosive stainless steel ring
  • Fits into a 3" hub

Specs

–
Type:

Specialty

Size:

3"

Length (Inches):

6"

Connection Type:

3" Hub

Includes:

Adjustable Ring

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 12 reviews
83% would recommend this product
4.33
out of 12 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Solution for a Frequent Issue

I do MANY 2nd floor bathroom remodels, above occupied spaces, and seldom get to choose my starting elevation because I am connecting to an existing cast iron waste stack. I get all the underfloor piping done and tested, except for the closet flange, because the sub floor is non existent yet, I have only a 90 ell looking up at me. It is often the case that after the sub floor and tile under-lay are down, the remaining space does not permit me to use a standard over pipe flange or inside fitting flange because the dimensions are what they are. This 6" long flange allows me to cut it to the desired length without compromising the integrity of a regular fitting. I recently had to retrofit 4 closet flanges in a remodeled house where they had removed the original flooring and replaced it with a thin vinyl plank floor. The existing PVC ringed flanges were sticking up about an 1-1/2" above the new floor, and 2 of them were busted anyway. (I despise PVC rings.) Cut the risers, used a REED socket saver to remove the old pipe from the fitting below, and installed the new street closet flanges and toilets. Combine these with stainless steel screws to hold it to the floor, and all is well in the world. I will be buying another batch soon. The ABS version recently came in handy as well.
VS

Most Liked Negative Review

loose fit and standard flange bolts just spin

As another person commented once it is cut to needed length it is a loose fit, there is no interference between the hub and the flange. It *should* be ok once glued, but it is not proper. Also a standard "T" flange bolt will simply spin in the hub....unfortunately a problem many flanges have, so they are not alone, not that it makes it any better though.
Showing 1-10 of 12 reviews

loose fit and standard flange bolts just spin

As another person commented once it is cut to needed length it is a loose fit, there is no interference between the hub and the flange. It *should* be ok once glued, but it is not proper. Also a standard "T" flange bolt will simply spin in the hub....unfortunately a problem many flanges have, so they are not alone, not that it makes it any better though.
sad installer
Syracuse, NY
2 years ago
Was this review helpful to you?

Worked Perfectly

There's a post here that claims, when this product is cut down, it doesn't fit the hub snugly. I cut one down to 2 3/4 inches long and it glued into a 3 inch hub perfectly. Good Product. O.D. is basically same O.D. of 3 inch pipe size.
ManyHatsMasterofNone
Central AL
2 years ago
Was this review helpful to you?

Great Solution for a Frequent Issue

I do MANY 2nd floor bathroom remodels, above occupied spaces, and seldom get to choose my starting elevation because I am connecting to an existing cast iron waste stack. I get all the underfloor piping done and tested, except for the closet flange, because the sub floor is non existent yet, I have only a 90 ell looking up at me. It is often the case that after the sub floor and tile under-lay are down, the remaining space does not permit me to use a standard over pipe flange or inside fitting flange because the dimensions are what they are. This 6" long flange allows me to cut it to the desired length without compromising the integrity of a regular fitting. I recently had to retrofit 4 closet flanges in a remodeled house where they had removed the original flooring and replaced it with a thin vinyl plank floor. The existing PVC ringed flanges were sticking up about an 1-1/2" above the new floor, and 2 of them were busted anyway. (I despise PVC rings.) Cut the risers, used a REED socket saver to remove the old pipe from the fitting below, and installed the new street closet flanges and toilets. Combine these with stainless steel screws to hold it to the floor, and all is well in the world. I will be buying another batch soon. The ABS version recently came in handy as well.
rtsquirrel
Richmond, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Flange

Perfect for making weird subfloor depths work.
Scott
Delran, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked for tying into 3" copper drain pipe

I cut off a copper flange and connected this flange to a 1" stub that I left above a 90 degree elbow using a Proflex 3007-33 shielded coupling. The extended barrel allowed for the simplified connection which otherwise could have involved more than 2 parts and would have taken up more vertical space than I had.
DIY Jason
Somerset County, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Redid the floors in my bathroom. Subfloor was rotted under one of the toilets. Had to tear out the flange and pipe underneath. The pipe elbows directly under the floor. After the new tile was installed, the new flange did not extend far enough in to the hub on the elbow. And I could not find anything that worked in the local hardware stores. This thing was a lifesaver. Cut it to length and perfect fit! They should all be like this, seriously!
Okok
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

saved me from ripping up floor

the long stem , which can be cut to fit , saved me from a big job, well made - quick delivery
Ronniebisme
40422
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great speciality flange fro special applications

Regardless of your application the tail can be cut to fit the 3" hub when varied floor depths are needed. Stainless ring prevents rusting and corrosion. Great deal!
Hamr4U
York, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Once cut down does not fit snug in hub

The point of buying this 6" long barrel is to be able to cut it to length to what is needed When done so it does not fit snug in hub. I am worried that once glued it will not fit tight and thats not good.
KG
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved a big problem!

Hard to find part that fit perfectly
John
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy