Apply to be a TradeMaster!
Main product image of Raven 1/2" Expansion PEX Drop Ear Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

Raven 1/2" Expansion PEX Drop Ear Ball Valve (Lead Free)

Brand:
Raven
SKU:
806W012-NL
Rating:
(2)
Q&A:
(1)
Raven 1/2" Expansion PEX Drop Ear Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$16.79 each
BOX UP & SAVE 4%
$321.40 box of 20
$16.07 each
In Stock
In Stock
Get 2 Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Expansion PEX x Expansion PEX Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
  • Available for WIRSBO® / UPONOR®
  • Lead Free
  • Blowout Proof Stem
  • Conforms To Standards ASTM F877,
  • ASTM F1960, ASTM E84, CSA B137.5 & NSF 359
  • Dezincification Resistant
  • 100 PSI at 180°
  • Mounting Ears Allow For "Sag Free"
  • Tubing Installation

Specs

–
Size:

1/2"

Lead Free:

Yes

Connection Type:

Expansion PEX x Expansion PEX

Connection Method:

PEX

Material:

Brass

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect for shut off nice and neat installation

Mount on wall to use as shut off for anything...
Glenn
Speculator New York
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mounting Ears

Excellent idea to have mounting ears to fasten valve firmly to framing and avoid twisting while operating valve with PEX. So glad other companies are now making valves that conform to the ASTM/1960 (Uponor/Wirsbo) connection system.
headstamp
Brewster, NY
10 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are these ball valves rated for use with hot and cold potable water systems?

Asked by Johnwi3 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy