Apply to be a TradeMaster!
Main product image of 1/2" Viega Style PEX Drop Ear Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Viega Style PEX Drop Ear Ball Valve w/ Drain (Lead Free)

Brand:
Raven
SKU:
807V012-NL
Rating:
(0)
Q&A:
(0)
1/2" Viega Style PEX Drop Ear Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$20.53 each
BOX UP & SAVE 4%
$392.80 box of 20
$19.64 each
In Stock
In Stock
Get 12 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
  • Available for VIEGA® Systems
  • Lead Free
  • Blowout Proof Stem
  • Conforms To Standards NSF 61, ASTM F877 & ASTM F2080
  • Dezincification Resistant
  • 100 PSI at 180°
  • Mounting Ears Allow For "Sag Free"
  • Tubing Installation

Specs

–
Size:

1/2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy