Apply to be a TradeMaster!
Main product image of 1/2" Stainless Steel PEX Press Sleeve
Magnifying glass
Hover image to zoom

1/2" Stainless Steel PEX Press Sleeve

Brand:
Bluefin
SKU:
PPRSL050
Rating:
(0)
Q&A:
(1)
1/2" Stainless Steel PEX Press Sleeve
Magnifying glass
Hover image to zoom
$0.25 each
BOX UP & SAVE 8%
$11.50 box of 50
$0.23 each
In Stock
In Stock
Get 42,826 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel

Description

–
1/2" Stainless Steel PEX Press Sleeve.

These sleeves can be installed with Viega or Milwaukee press tools, and are compatible with either Brass (ASTM F1807) or PPSU (ASTM F2159) PEX fittings.

Specs

–
Size:

1/2"

Material:

Stainless Steel

Type:

Press Sleeve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Type
CURRENT ITEM
1/2"
Stainless Steel
Press Sleeve
1/2"
Stainless Steel
Press Sleeve

You May Also Need

1" Stainless Steel PEX Press Sleeve
SKU: 4001000
Mr. PEX

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can these sleeves be used with the Ridgid RP 115 pureflow jaws?

Asked by Dan 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dan, thanks for writing in. These sleeves can be installed with Viega or Milwaukee press tools, and are compatible with either Brass (ASTM F1807) or PPSU (ASTM F2159) PEX fittings.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy