Apply to be a TradeMaster!
Main product image of 1/2" Stainless Steel PEX Press Sleeve
Magnifying glass
Hover image to zoom

1/2" Stainless Steel PEX Press Sleeve

Brand:
Mr. PEX
SKU:
4000500
Rating:
(5)
Q&A:
(2)
1/2" Stainless Steel PEX Press Sleeve
Magnifying glass
Hover image to zoom
$0.37 each
BOX UP & SAVE 8%
$34.00 box of 100
$0.34 each
In Stock
In Stock
Get 7,292 Mon, Nov 23
Order by today, receive Monday
Size: 
1/2"
1/2"3/4"1"

This item replaces: 61020

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel

Description

–
1/2" Stainless Steel PEX Press Sleeve.

These sleeves can be installed with Viega or Milwaukee press tools, and are compatible with either Brass (ASTM F1807) or PPSU (ASTM F2159) PEX fittings.

Specs

–
Type:

Press Sleeve

Size:

1/2"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Size
Material
CURRENT ITEM
Press Sleeve
1/2"
Stainless Steel
Press Sleeve
1/2"
Stainless Steel

You May Also Need

1" Stainless Steel PEX Press Sleeve
SKU: 4001000
Mr. PEX

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

These saved $1000 on Viega fittings

When Viega stopped making the stainless steel sleeves I thought I was out of a lot of money on my inventory of fittings. Thanks for making them available again!
Tim_the_tiller
Long Island, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product, thanks
Mike
Clarksville, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Excellent product
cdmares
Ashland, Or
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than most Copper Rings

I prefer these over the copper rings. They are much easier to install because they basiclally self-align and you don't have to worry about them sliding before you press them like the copper rings. Ever since I aquired the tools to use these I haven't gone back to copper. The copper rings work fine but these are easier to install. *It is worth noting that I doubt these can ever be removed like the copper rings but I have never needed to do that anyway.
Dreneeps the nerd.
SLC, Utah
8 years ago
Was this review helpful to you?

Excellent product

These press sleeves are a great alternative to the standard crimp rings and cinch clamps for pex crimp fittings. They seem to give a much more secure connection and make the finished product look a lot nicer too. I think I will be sticking with these from now on. I'm using them with the Milwaukee Short Throw Press Tool and it works great. Loving the Mr. Pex products, please keep them around.
Charles the Plumber
CT
9 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can these be used with Ridgid RP 115 pureflow jaws?

Asked by Dan 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dan, thanks for writing in.These sleeves can be installed with Viega or Milwaukee press tools, and are compatible with either Brass (ASTM F1807) or PPSU (ASTM F2159) PEX fittings. For the Viega PureFlow replacement sleeve, please see SKU: 49902 - https://www.supplyhouse.com/Viega-49902-1-2-PEX-Press-PureFlow-Polymer-Replacement-Sleeve

Was this review helpful to you?

Q: Can the copper crimp rings milwuakee jaws work with these? This is the jaws I have. 3/4" PEX Crimp Jaw for M12 (F1807 & F2159) Brand: Milwaukee SKU: 49-16-2453C

Asked by John 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John, thanks for writing in. This sleeve can be used with both PPSU F2159 and brass F1807 fittings for PEX press.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy