Apply to be a TradeMaster!
Main product image of 1-1/2" Sweat Circulator Isolation Flange w/ Purge, 600 psi
Magnifying glass
Hover image to zoom

1-1/2" Sweat Circulator Isolation Flange w/ Purge, 600 psi

Brand:
Raven
SKU:
895C112
Rating:
(0)
Q&A:
(0)
1-1/2" Sweat Circulator Isolation Flange w/ Purge, 600 psi
Magnifying glass
Hover image to zoom
$61.98 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"

Description

–
Features:
  • Extended body protects valve when soldering
  • Individually boxed
  • Full Port
  • Includes Nuts, Bolts & Gaskets
  • 600 PSI WOG
  • UPC APP. NSF61-9
  • Patent Pending

Specs

–
Size:

1-1/2"

Connection Size:

1-1/2"

Material:

Brass

Connection Type:

Sweat

Type:

Isolation Flange

Features:

Purge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Size
Material
Connection Type
Type
CURRENT ITEM
Product Image of 1-1/2" Sweat Circulator Isolation Flange w/ Purge, 600 psi
1-1/2" Sweat Circulator Isolation Flange w/ Purge, 600 psi
SKU: 895C112
1-1/2"
1-1/2"
Brass
Sweat
Isolation Flange
1-1/2"
1-1/2"
Brass
Sweat
Isolation Flange
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy