Apply to be a TradeMaster!
Main product image of 1-1/4" Threaded Circulator Isolation Flange w/ Purge, 600 psi
Magnifying glass
Hover image to zoom

1-1/4" Threaded Circulator Isolation Flange w/ Purge, 600 psi

Brand:
Raven
SKU:
895T114
Rating:
(3)
Q&A:
(0)
1-1/4" Threaded Circulator Isolation Flange w/ Purge, 600 psi
Magnifying glass
Hover image to zoom
$71.35 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/4"

Description

–
**Image may not be exact representation of item.**

Features:
  • Extended body protects valve when soldering
  • Full Port
  • Includes Nuts, Bolts & Gaskets
  • 600 PSI WOG
  • UPC APP. NSF61-9
  • Patent Pending

Specs

–
Size:

1-1/4"

Connection Size:

1-1/4"

Material:

Brass

Connection Type:

Threaded

Type:

Isolation Flange

Features:

Purge

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Size
Material
Connection Type
Type
CURRENT ITEM
Product Image of 1-1/4" Threaded Circulator Isolation Flange w/ Purge, 600 psi
1-1/4" Threaded Circulator Isolation Flange w/ Purge, 600 psi
SKU: 895T114
(3)
1-1/4"
1-1/4"
Brass
Threaded
Isolation Flange
1-1/4"
1-1/4"
Brass
Threaded
Isolation Flange

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

Great fast service
HVAC
Manheim, Pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

by far the best flange you will ever buy
Pete
Detroit, mi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Is a good affordable option

Seems to be a good product. Had a leak on the purge valve but was able to fix it myself. That is why I am giving a 4
duddles 58
rapid city sd
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy