Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Bluefin Expansion PEX Fittings
Expansion PEX x CPVC Adapters
3/4" Expansion PEX x CPVC Socket Brass Adapter (CTS)
Brand:
Raven
SKU:
BRCPEF034-NL
Rating:
(0)
Q&A:
(0)
Hover image to zoom
BRCPEF034-NL is temporarily unavailable
Unavailable Date October 12, 2026
This product is on backorder until further notice.
Size:
3/4"
1/2"
3/4"
1"
1/2"
3/4"
1"
MANUALS (1)
Brochure
Product Highlights
–
3/4"
Brass
Expansion PEX
Yes
Description
–
3/4" Expansion PEX x CPVC Socket Brass Adapter (CTS)
Specs
–
Size:
3/4"
Lead Free:
Yes
Application:
Plumbing
Material:
Brass
PEX Size:
3/4"
Fitting System Compatibility:
Expansion PEX
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3/4" ProPEX Ring with Stop
SKU:
Q4690756
Uponor (Wirsbo)
3/4" ProPEX EP Tee
SKU:
Q4757575
Uponor (Wirsbo)
3/4" CPVC x Male Stainless Steel Adapter (Lead Free)
SKU:
CVSLM075
Bluefin
3/4" x 3/4" x 1/2" ProPEX EP Reducing Tee
SKU:
Q4757550
Uponor (Wirsbo)
1/2" Expansion PEX Full Port Brass Ball Valve (Lead Free)
SKU:
PPBV050
Bluefin
3/4" ProPEX 90° Elbow
SKU:
Q4760750
Uponor (Wirsbo)
3/4" Plastic Bend Support
SKU:
A5150750
Uponor (Wirsbo)
1/2" ProPEX Ring w/ Stop
SKU:
Q4690512
Uponor (Wirsbo)
×
Video