Apply to be a TradeMaster!
Main product image of 1" Expansion PEX x CPVC Socket Brass Adapter (CTS)
Magnifying glass
Hover image to zoom

1" Expansion PEX x CPVC Socket Brass Adapter (CTS)

Brand:
Raven
SKU:
BRCPEF100-NL
Rating:
(0)
Q&A:
(0)
1" Expansion PEX x CPVC Socket Brass Adapter (CTS)
Magnifying glass
Hover image to zoom
$13.90 each
BOX UP & SAVE 12%
$243.60 box of 20
$12.18 each
In Stock
In Stock
Get 11 Fri, Aug 21

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Lead Free
Yes

Description

1" Expansion PEX x CPVC Socket Brass Adapter (CTS)

Specs

Size:

1"

Application:

Plumbing

Lead Free:

Yes

Material:

Brass

PEX Size:

1"

Fitting System Compatibility:

Expansion PEX

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy