Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x 1" CPVC Socket Brass Adapter
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x 1" CPVC Socket Brass Adapter

Brand:
Raven
SKU:
BRCPPF3401-NL
Rating:
(1)
Q&A:
(0)
3/4" PEX Crimp x 1" CPVC Socket Brass Adapter
Magnifying glass
Hover image to zoom
$13.59 each
BOX UP & SAVE 12%
$239.60 box of 20
$11.98 each
In Stock
In Stock
Get 2 Thu, Nov 19

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Lead Free
Yes

Description

–
3/4" PEX Crimp x 1" CPVC Socket Brass Adapter

Product Features
  • Durable Over Molded One-Piece
  • Pressure Rating 100 PSI at 180°F
  • Pressure Rating 150 PSI at 100°F
  • Lead Free

Specs

–
Size:

3/4" x 1"

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Application:

Plumbing

Material:

Brass

PEX Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

Good timely service and turnaround time.
AQUA-RIGHT
VIRGINIA COMMONWEALTH
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy