Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x CPVC Socket Brass Adapter
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x CPVC Socket Brass Adapter

Brand:
Raven
SKU:
BRCPPF012-NL
Rating:
(3)
Q&A:
(0)
1/2" PEX Crimp x CPVC Socket Brass Adapter
Magnifying glass
Hover image to zoom
$5.18 each
BOX UP & SAVE 13%
$225.50 box of 50
$4.51 each
In Stock
In Stock
Get 713 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Lead Free
Yes

Description

–
1/2" PEX Crimp x CPVC Socket Brass Adapter

Product Features
  • Durable Over Molded One-Piece
  • Pressure Rating 100 PSI at 180°F
  • Pressure Rating 150 PSI at 100°F
  • Lead Free

Specs

–
Size:

1/2"

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Application:

Plumbing

Material:

Brass

PEX Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Crimp x 1/2" NPT DZR Brass Female Adapter (Lead Free)
SKU: PXF050-DZR
Bluefin

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Life saver!!!!

This is a fantastic time saver. What a lifesaver.
Wyatt
Tucson , AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Probably would buy it again only.

It's pricey but their good to have when you are converting over to pex from cpvc.Unless you love sharkbites
Mike
Atl Ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I only bought cpvc so I can run pex.

I think cpvc should be outlawed. The old stuff is brittle and explodes just looking at it. The new stuff probably isn't any different. I've worked for 2 companies who installed this junk. But this product worked well and did its job as needed. 👍
Icculus74
New Hampshire
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy